Item Comparison: PV1010LFL, TV1010FXV

Item

PV1010LFL - 12-10 Vnyl Ins LCKNG FRK Term Ylw # 10 Stud - Panduit

PV1010LFL
12-10 Vnyl Ins LCKNG FRK Term Ylw # 10 Stud

$1.2622 Each

$315.55 (250 Each)

QTY:
Each
Add
TV1010FXV - 12-10 Fork Terminal - Catamount

TV1010FXV
12-10 Fork Terminal

$0.5655 Each

$42.41 (75 Each)

QTY:
Each
Add
Nacogdoches 0 240
All Stores 25,599 4,830
Vendor Panduit Catamount
Catalog Number PV1010LFL TV1010FXV
Manufacturer Number PV10-10LF-L TV10-10F-XV
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121409 - Wire connectors 39121432 - Electrical terminals
UPC/EAN/GTIN 00074983808168 00728494144214
Weight per package 0.245 (lbs/each) 0.006 (lbs/each)
Description PV1010LFL 12-10 Vnyl Ins LCKNG FRK Term Ylw # 10 Stud
The PV10-10LF-L Pan-Term® Terminal Is A Vinyl Insulated, Locking Fork Terminal. The Locking Tongue Design Locks In Place For A Secure Connection. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
TV1010FXV 12-10 Fork Terminal
Fork Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 0.01 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.26 (Each) $0.57 (Each)
Carton/Reel $63.11 (50 Each) $42.41 (75 Each)
Standard Packaging/Reel $315.55 (250 Each) $42.41 (75 Each)
connection Funnel -
insulation Vinyl -
Material Copper Copper
Terminal Type - Fork Terminal
Voltage Rating 600 600
Wire Size #10 12-10 AWG
Color Yellow Yellow
Conductor Material - Copper
Finish Tin-Plated -
Insulation Color - Yellow
Insulation Material - Vinyl
Size #10 -
Description 12-10 VNYL INS LCKNG FRK TERM YLW # 10 STUD 12-10 FORK TERMINAL
extra long description PAN PV10-10LF-L Pan-Term® PV10-10LF ABB TV10-10F-XV VNYL INS FRK TERM 1
Features - Insulated Vinyl Fork Terminal for Wire Range 12-10 Stud Size #10, Yellow, Canister
Long Description The PV10-10LF-L Pan-Term® Terminal is a vinyl insulated, locking fork terminal. The locking tongue design locks in place for a secure connection. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel serrations assure good wire contact and maximum tensile strength. Fork Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 0.01 lb/EA
Product Type Pan-Term® PV10-10LF-L Fork Terminal, Yellow, Vinyl, 10-12 Aw Fork Terminal
Short Description - Fork Terminal, Insulated, 600 VAC
Special Features - Molded Funnel Entry Insulator;Brazed Seam;Internal Barrel Serrations
For Stud Size - #10 AWG
Insulated/Non-Insulated - Insulated
Maximum Conductor Size - #10 AWG
Maximum Voltage Rating - 600 V ac
media Yes -
Minimum Conductor Size - #12 AWG
package quantity - 15 PK
Standards Met - UL Listed E9809;cULus Listed
Made in USA - yes
Brand PANDUIT Catamount
Manufacturers Part Number PV10-10LF-L TV10-10F-XV
sub brand - Sta-Kon
Category Description TERMINALS TERMINALS
Type Locking Fork Terminal Vinyl Insulated Fork Terminal
Weight - 0.01 lb/EA
Enclosure Fork shape -
Mounting 5/16 -
standard UL Listed 587H E52164; CSA Certified LR31212 UL E9809
Temperature Rating 221 Degrees Fahrenheit (105 Degrees Celsius) -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat