Item Comparison: TV1010FXV, RC1010FL

Item

TV1010FXV - 12-10 Fork Terminal - Catamount

TV1010FXV
12-10 Fork Terminal

$0.5655 Each

$42.41 (75 Each)

QTY:
Each
Add
RC1010FL - 12-10 Ins Nylon Spade Term - Sta-Kon

RC1010FL
12-10 Ins Nylon Spade Term

$2.4987 Each

$624.68 (250 Each)

QTY:
Each
Add
Nacogdoches 240 0
All Stores 4,845 200
Vendor Catamount Sta-Kon
Catalog Number TV1010FXV RC1010FL
Manufacturer Number TV10-10F-XV RC10-10FL
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121432 - Electrical terminals
UPC/EAN/GTIN 00728494144214 00786210887531
Weight per package 0.006 (lbs/each) 0.006 (lbs/each)
Description TV1010FXV 12-10 Fork Terminal
Fork Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 0.01 LB/Ea
RC1010FL 12-10 Ins Nylon Spade Term
Nylon Insulated Locking Fork Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Minimum Order QTY 1 Unit 50 Units
Unit/Foot $0.57 (Each) $2.50 (Each)
Carton/Reel $42.41 (75 Each) $124.94 (50 Each)
Standard Packaging/Reel $42.41 (75 Each) $624.68 (250 Each)
Material Copper Copper
Terminal Type Fork Terminal -
Voltage Rating 600 600
Wire Size 12-10 AWG 12-10 AWG
Color Yellow Yellow
Conductor Material Copper -
Insulation Color Yellow -
Insulation Material Vinyl -
Description 12-10 FORK TERMINAL 12-10 INS NYLON SPADE TERM
extra long description ABB TV10-10F-XV VNYL INS FRK TERM 1 ABB RC10-10FL INSNYL LKG FORK TERM
Features Insulated Vinyl Fork Terminal for Wire Range 12-10 Stud Size #10, Yellow, Canister -
Long Description Fork Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 0.01 lb/EA Nylon Insulated Locking Fork Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Product Type Fork Terminal Insnyl LKG Fork Term 12-10 NO10 Yel
Short Description Fork Terminal, Insulated, 600 VAC -
Special Features Molded Funnel Entry Insulator;Brazed Seam;Internal Barrel Serrations Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
For Stud Size #10 AWG -
Insulated/Non-Insulated Insulated -
Maximum Conductor Size #10 AWG -
Maximum Voltage Rating 600 V ac -
Minimum Conductor Size #12 AWG -
package quantity 15 PK -
Standards Met UL Listed E9809;cULus Listed -
Made in USA yes -
Brand Catamount Sta-Kon
Manufacturers Part Number TV10-10F-XV RC10-10FL
sub brand Sta-Kon -
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Fork Terminal Nylon Insulated Locking Fork Terminal
minimum qty - 50
Weight 0.01 lb/EA -
standard UL E9809 UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat