Item Comparison: TV1010FXV, ST4BG

Item

TV1010FXV - 12-10 Fork Terminal - Catamount

TV1010FXV
12-10 Fork Terminal

$0.5655 Each

$42.41 (75 Each)

QTY:
Each
Add
ST4BG - (75) 12-10AWG #10 Fork - Selecta

ST4BG
(75) 12-10AWG #10 Fork

$31.31 Each

$31.31 (1 Each)

QTY:
Each
Add
Nacogdoches 240 0
All Stores 4,845 3
Vendor Catamount Selecta
Catalog Number TV1010FXV ST4BG
Manufacturer Number TV10-10F-XV ST-4-BG
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121432 - Electrical terminals
UPC/EAN/GTIN 00728494144214 00661191126049
Weight per package 0.006 (lbs/each) 0
Description TV1010FXV 12-10 Fork Terminal
Fork Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 0.01 LB/Ea
ST4BG (75) 12-10AWG #10 Fork
Selecta; Spade Terminal; Butted Seam, Funnel Barrel; Connection: Solderless; Wire Size: 12 - 10 Awg; Color: Yellow; Dimension C: 0.280 In; Stud Size: 10; Insulation: Vinyl Insulated; Cma Range: 5180 - 13100; Insulation Diameter: 0.260 In; Barrel Inside Di
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.57 (Each) $31.31 (Each)
Carton/Reel $42.41 (75 Each) $31.31 (1 Each)
Standard Packaging/Reel $42.41 (75 Each) $31.31 (1 Each)
connection - Solderless
Material Copper -
Terminal Type Fork Terminal -
Voltage Rating 600 -
Wire Size 12-10 AWG 12 - 10 AWG
Color Yellow Yellow Handle
Conductor Material Copper -
Insulation Color Yellow -
Insulation Material Vinyl -
Description 12-10 FORK TERMINAL (75) 12-10AWG #10 FORK
extra long description ABB TV10-10F-XV VNYL INS FRK TERM 1 -
Features Insulated Vinyl Fork Terminal for Wire Range 12-10 Stud Size #10, Yellow, Canister -
Long Description Fork Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 0.01 lb/EA SELECTA; Spade Terminal; Butted Seam, Funnel Barrel; Connection: Solderless; Wire Size: 12 - 10 AWG; Color: Yellow; Dimension C: 0.280 IN; Stud Size: 10; Insulation: Vinyl Insulated; Cma Range: 5180 - 13100; Insulation Diameter: 0.260 IN; Barrel Inside Di
Product Type Fork Terminal Spade Terminal, Selecta, Butted Seam, Funnel BRL, Ru Listed, Conn
Short Description Fork Terminal, Insulated, 600 VAC -
Special Features Molded Funnel Entry Insulator;Brazed Seam;Internal Barrel Serrations Features: Also Available In Nylon Insulated And Non-Insulated Brazed Seam; Solderless Terminals Are Available In Both Poly Zip-Lock And Bulk Packaging; The Pieces Per Bag Column Refers To The Poly Zip-Lock Bag Packaging Has A 1000 PC Minimum Multiples ; Stud Size: 10; Insulation: Vinyl Insulated; Cma Range: 5180 - 13100; Insulation Diameter: 0.260 IN; Barrel Inside Diameter: 0.131 IN; Width: 0.310 IN; Length: 110 IN; Dimension C: 0.280 IN; Dimension E: 0.830 IN; Number Of Pieces: 75; Package Type: Poly Zip
For Stud Size #10 AWG -
Insulated/Non-Insulated Insulated -
Maximum Conductor Size #10 AWG -
Maximum Voltage Rating 600 V ac -
Minimum Conductor Size #12 AWG -
package quantity 15 PK -
Standards Met UL Listed E9809;cULus Listed -
Made in USA yes -
Brand Catamount Selecta Products
Manufacturers Part Number TV10-10F-XV ST-4-BG
sub brand Sta-Kon -
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Fork Terminal Butted Seam, Funnel Barrel
Manufacturer Status - Inactive
Weight 0.01 lb/EA -
standard UL E9809 RU Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat