Item Comparison: TY523ME, CT4NT18C

Item

TY523ME - 3.62" "Ty-Rap" Cable Tie - Ty-Rap

TY523ME
3.62" "Ty-Rap" Cable Tie

$0.1204 Each

$1,204.00 (10000 Each)

QTY:
Each
Add
CT4NT18C - Cable Tie CT4NT18-C - 3M

CT4NT18C
Cable Tie CT4NT18-C

$0.0685 Each

$68.50 (1000 Each)

QTY:
Each
Add
Nacogdoches 9,000 0
All Stores 119,400 12,000
Vendor Ty-Rap 3M
Catalog Number TY523ME CT4NT18C
Manufacturer Number TY523M CT4NT18C
Category Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Wire Lube, Markers, & Ties
UNSPSC 39121703 - Cable ties 31201523 - Cloth tape
UPC/EAN/GTIN 00786210805078 00051128592755
Weight per package 0.0006 (lbs/each) 0.0001 (lbs/each)
Description TY523ME 3.62" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 3.62 In Length, 0.08 In (Minimum);0.63 In (Maximum) Bundle Diameter, 0.09 In Width, 0.03 In Thickness, 18 LB/80 N Tensile Strength, +185 °F Operating Temperature, 0.0006 LB
CT4NT18C Cable Tie CT4NT18-C
Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 4.1 In Length, 0.75 In Bundle Diameter, 0.1 In Width, 0.035 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.12 (Each) $0.07 (Each)
Carton/Reel $120.40 (1000 Each) $6.85 (100 Each)
Standard Packaging/Reel $1,204.00 (10000 Each) $68.50 (1000 Each)
Material Nylon/Polyamide 6.6 Nylon 6/6
Color Ivory Natural
Style Standard Miniature
Length 3.62 in;91.95 mm 4.1 in
Thickness 0.03 in;0.75 mm 0.035 in;1 mm
Width 0.09 in;2.29 mm 0.1 in;2.5 mm
Description 3.62" "TY-RAP" CABLE TIE CABLE TIE CT4NT18-C
extra long description ABB TY523M CABLE TIE 18LB 4 NAT NYL 3M 7000031849 3M™ Standard Nylon Ca
Features - 3M(TM) Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M(TM) Cable Tie CT4NT18-C is 4.1" in length. Natural. 18 lb tensile strength. 100 pcs/bag.
Long Description Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 3.62 in Length, 0.08 in (Minimum);0.63 in (Maximum) Bundle Diameter, 0.09 in Width, 0.03 in Thickness, 18 lb/80 N Tensile Strength, +185 °F Operating Temperature, 0.0006 lb Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 4.1 in Length, 0.75 in Bundle Diameter, 0.1 in Width, 0.035 in Thickness, 18 lb;8.165 kg Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
Product Type Cable Tie Cable Tie
Short Description Cable Tie, Nylon/Polyamide 6.6, Ivory, 3.62 in;91.95 mm Cable Tie, Nylon 6/6, Natural, 4.1 in, 100 BG
Special Features Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time -
Bundle Diameter 0.08 in (Minimum);2 mm (Minimum);0.63 in (Maximum);16 mm (Maximum) 0.75 in;19.1 mm
for use with - Long-haul/Metro Loop Network: CO/POP, Long-haul/Metro Loop Network: Outdoor, Wireless Network: Backhaul
Maximum Operating Temperature +85 °C;+185 °F +85 °C
Minimum Operating Temperature - -40 °C
package quantity 10000 PK;1000 CT 100 BG
Standards Met UL/EN/CSA62275 Listed RoHS 2011/65/EU Compliant;UL Listed 62275 Type 21
Tensile Strength 18 lb/80 N 18 lb;8.165 kg
Brand Ty-Rap 3M
Manufacturers Part Number TY523M CT4NT18-C
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps WIRE LUBE, MARKERS, & TIES
Type HIGH PERFORMANCE -
minimum qty 100 100
Status Inactive -
Weight 0.0006 lb -
standard UL E49405 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat