Nacogdoches |
27,800 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Catamount |
Catalog Number |
TY523MXE |
L4180C |
Manufacturer Number |
TY523MX |
L-4-18-0-C |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805085 |
00728494914404 |
Weight per package |
0.0056 (lbs/each) |
0.001 (lbs/each) |
Description |
TY523MXE 3.62" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 3.62 In Length, 0.08 In (Minimum);0.63 In (Maximum) Bundle Diameter, 0.09 In Width, Weather Resistant, Uv Resistant, 0.03 In Thickness, 18 LB/80 N Tensile Strength, +220 °F Operating Temperature, 0.0056 LB
|
L4180C 4.1" Black Uv Rated Cable Tie
Cable Tie, Miniature Style, Weather-Resistant Nylon 6.6 Material, Black, 3.94 In Length, 0.0625 In (Minimum);0.63 In (Maximum) Bundle Diameter, 0.095 In Width, Weather Resistant, Uv Resistant, 0.045 In Thickness, 18 LB/80 N Tensile Strength, +220 °F Operating Temperature, 0.0006 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.15 (Each) |
$0.16 (Each) |
Carton/Reel |
$145.50 (1000 Each) |
$16.07 (100 Each) |
Standard Packaging/Reel |
$1,455.00 (10000 Each) |
$16.07 (100 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Weather-Resistant Nylon 6.6 |
|
Color |
Black |
Black |
Style |
Standard |
Miniature |
|
Length |
3.62 in;91.95 mm |
3.94 in;100.08 mm |
Thickness |
0.03 in;0.75 mm |
0.045 in;1.13 mm |
Width |
0.09 in;2.29 mm |
0.095 in;2.41 mm |
|
Description |
3.62" "TY-RAP" CABLE TIE |
4.1" BLACK UV RATED CABLE TIE |
extra long description |
ABB TY523MX CBL TIE 18LB 4IN UV BLK |
ABB L-4-18-0-C CBL TIE 18LB 4 IN UV |
Features |
- |
Miniature Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 100.08mm (3.94 Inches) for Bundle Diameter up to 18.88mm (0.625 Inch), Width of 2.41mm (0.095 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds), Operating Temperature of -40 Degrees Celsius (-40 F) to 105 Degrees Celsius (221 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, 100 Pack |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 3.62 in Length, 0.08 in (Minimum);0.63 in (Maximum) Bundle Diameter, 0.09 in Width, Weather Resistant, UV Resistant, 0.03 in Thickness, 18 lb/80 N Tensile Strength, +220 °F Operating Temperature, 0.0056 lb |
Cable Tie, Miniature Style, Weather-Resistant Nylon 6.6 Material, Black, 3.94 in Length, 0.0625 in (Minimum);0.63 in (Maximum) Bundle Diameter, 0.095 in Width, Weather Resistant, UV Resistant, 0.045 in Thickness, 18 lb/80 N Tensile Strength, +220 °F Operating Temperature, 0.0006 lb |
Product Type |
Cable Tie |
Cable Tie |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Black, 3.62 in;91.95 mm |
Cable Tie, Weather-Resistant Nylon 6.6, Black, 3.94;100.08 mm |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
- |
|
Bundle Diameter |
0.08 in (Minimum);2 mm (Minimum);0.63 in (Maximum);16 mm (Maximum) |
0.0625 in (Minimum);1.59 mm (Minimum);0.63 in (Maximum);16 mm (Maximum) |
Maximum Operating Temperature |
+105 °C;+220 °F |
+105 °C;+220 °F |
package quantity |
10000 PK;1000 CT |
25000 PK;100 CT |
Resistance Properties |
Weather Resistant;UV Resistant |
Weather Resistant;UV Resistant |
Standards Met |
UL/EN/CSA62275 Listed |
UL/EN/CSA62275 Listed |
Tensile Strength |
18 lb/80 N |
18 lb/80 N |
|
Brand |
Ty-Rap |
Catamount |
Manufacturers Part Number |
TY523MX |
L-4-18-0-C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
MINIATURE |
|
|
Weight |
0.0056 lb |
0.0006 lb |