Nacogdoches |
53,500 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Panduit |
Catalog Number |
TY524MXE |
BT1.5IC0 |
Manufacturer Number |
TY524MX |
BT1.5I-C0 |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210806990 |
00074983413348 |
Weight per package |
0.0012 (lbs/each) |
0.189 (lbs/each) |
Description |
TY524MXE 5.50" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 5.5 In Length, 0.08 In (Minimum);1.14 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +185 °F Operating Temperature, 0.0012 LB
|
BT1.5IC0 6" Nyln CBL Tie SS Barb Int Cross Sec BLCK
The BT1.5I-C0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Intermediate Cross Section, 6.1” (155MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.16 (Each) |
$0.29 (Each) |
Carton/Reel |
$157.50 (1000 Each) |
$28.68 (100 Each) |
Standard Packaging/Reel |
$1,575.00 (10000 Each) |
$286.80 (1000 Each) |
|
Material |
Nylon/Polyamide 6.6 |
- |
|
Color |
Black |
- |
Style |
Standard |
- |
|
Length |
5.4 in , 137 mm |
6.1 |
Thickness |
0.05 in;1.31 mm |
0.04 |
Width |
0.14 in;3.56 mm |
- |
|
Description |
5.50" UV RATED "TY-RAP" CABLE TIE |
6" NYLN CBL TIE SS BARB INT CROSS SEC BLCK |
extra long description |
ABB TY524MX CBL TIE 30LB 5.5 UV BLA |
PAN BT1.5I-C0 Dome-Top® BT1.5I-C0 B |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 5.5 in Length, 0.08 in (Minimum);1.14 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.05 in Thickness, 30 lb/135 N Tensile Strength, +185 °F Operating Temperature, 0.0012 lb |
The BT1.5I-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 6.1” (155mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100. |
Product Type |
Cable Tie |
Dome-Top® BT1.5I-C0 Barb Tie, Black, Uv PA6.6, 6.1"L, 40LB, |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Black, 5.5 in |
- |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Indoor/Outdoor |
|
Bundle Diameter |
0.08 in (Minimum);2 mm (Minimum);1.14 in (Maximum);29 mm (Maximum) |
- |
Maximum Operating Temperature |
+85 °C;+185 °F |
- |
media |
- |
Yes |
package quantity |
10000 PK;1000 CT |
- |
Resistance Properties |
Weather Resistant;UV Resistant |
- |
Standards Met |
UL E49405 Listed |
- |
Tensile Strength |
30 lb/135 N |
40 |
|
Brand |
Ty-Rap |
PANDUIT |
Manufacturers Part Number |
TY524MX |
BT1.5I-C0 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
Cable Tie |
|
|
|
standard |
- |
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant |