Item Comparison: TY525ME, 750MH

Item

TY525ME - 7.31" "Ty-Rap" Cable Tie - Ty-Rap

TY525ME
7.31" "Ty-Rap" Cable Tie

$0.1581 Each

$1,581.00 (10000 Each)

QTY:
Each
Add
750MH - 7 1/2"" Cable Tie W/MTG.Hole - Nsi

750MH
7 1/2"" Cable Tie W/MTG.Hole

$0.3221 Each

$32.21 (100 Each)

QTY:
Each
Add
Nacogdoches 20,400 0
All Stores 86,219 100
Vendor Ty-Rap Nsi
Catalog Number TY525ME 750MH
Manufacturer Number TY525M 750MH
Category Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121703 - Cable ties 39121703 - Cable ties
UPC/EAN/GTIN 00786210805092 00662381050519
Weight per package 0.005 (lbs/each) 0.01 (lbs/each)
Description TY525ME 7.31" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.31 In Length, 0.138 In (Minimum);1.77 In (Maximum) Bundle Diameter, 0.184 In Width, 0.043 In Thickness, 50 LB/222 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
750MH 7 1/2"" Cable Tie W/MTG.Hole
Cable Tie Natural MTG HD 7.5" 50LB 100, Natural Cable Ties (Zip Ties, Tie Wraps, Wire Ties) Are Designed For The Bundling Of Cables and Wires.
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.16 (Each) $0.32 (Each)
Carton/Reel $158.10 (1000 Each) $0.32 (1 Each)
Standard Packaging/Reel $1,581.00 (10000 Each) $32.21 (100 Each)
Material Nylon/Polyamide 6.6 Nylon 6-6
Color Ivory Ivory
Style Standard -
Length 7.31 in;185.67 mm 8
Thickness 0.043 in;1.09 mm 0.052
Width 0.184 in;4.67 mm 0.165
Description 7.31" "TY-RAP" CABLE TIE 7 1/2"" CABLE TIE W/MTG.HOLE
extra long description ABB TY525M CABLE TIE 50LB 7 NAT NYL NSI 750MH Cable Tie Natural Stl Bar
Features - Cable Tie Natural Mtg Hd 7.5" 50lb 100, Natural Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.
Long Description Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.31 in Length, 0.138 in (Minimum);1.77 in (Maximum) Bundle Diameter, 0.184 in Width, 0.043 in Thickness, 50 lb/222 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb Cable Tie Natural Mtg Hd 7.5" 50lb 100, Natural Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.
Product Type Cable Tie Cable Tie Natural STL Barb 7.5" 50LB 100
Short Description Cable Tie, Nylon/Polyamide 6.6, Ivory, 7.31 in;185.67 -
Special Features Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time 7" - 100 Pack - 50 lbs Tensile Strength - Mountable - Max Bundle Diameter - 2.25"
Bundle Diameter 0.138 in (Minimum);3.5 mm (Minimum);1.77 in (Maximum);45 mm (Maximum) 2.25
load - 50
Maximum Operating Temperature +85 °C;+185 °F -
package quantity 10000 PK;1000 CT -
Standards Met UL/EN/CSA62275 Listed -
Tensile Strength 50 lb/222 N 50
Warranty - 1 YEAR
Brand Ty-Rap NSi
Manufacturers Part Number TY525M 750MH
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type HIGH PERFORMANCE Natural-Mountable
minimum qty 100 -
Status Inactive -
Weight 0.005 lb -
Application - Cable Bundling
standard UL E49405 UL 1565
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat