Nacogdoches |
148,300 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Panduit |
Catalog Number |
TY528MXE |
BT4SC0 |
Manufacturer Number |
TY528MXE |
BT4S-C0 |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805146 |
00074983412280 |
Weight per package |
0.006 (lbs/each) |
0.654 (lbs/each) |
Description |
TY528MXE 14.19" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Nylon/Polyamide 6.6 Material, Black, 14.2 In Length, 0.138 In (Minimum);4.01 In (Maximum) Bundle Diameter, 0.19 In Width, Weather Resistant, Uv Resistant, 0.055 In Thickness, 50 LB/222 N Tensile Strength, +220 °F Operating Temperature, 0.006 LB
|
BT4SC0 15.1" Nyln CBL Tie SS Barb STD Cross Sec BLCK
The BT4S-C0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 15.1” (384MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.39 (Each) |
$0.72 (Each) |
Carton/Reel |
$195.20 (500 Each) |
$72.42 (100 Each) |
Standard Packaging/Reel |
$1,952.00 (5000 Each) |
$724.20 (1000 Each) |
|
Material |
Nylon/Polyamide 6.6 |
- |
|
|
Length |
14.2 in;360.5 mm |
15.1 |
Thickness |
0.055 in;1.4 mm |
0.05 |
Width |
0.19 in;4.82 mm |
- |
|
Description |
14.19" UV RATED "TY-RAP" CABLE TIE |
15.1" NYLN CBL TIE SS BARB STD CROSS SEC BLCK |
extra long description |
ABB TY528MX CBL TIE 50LB 14.2PO UV |
PAN BT4S-C0 Dome-Top® BT4S-C0 Barb |
Long Description |
Cable Tie, Nylon/Polyamide 6.6 Material, Black, 14.2 in Length, 0.138 in (Minimum);4.01 in (Maximum) Bundle Diameter, 0.19 in Width, Weather Resistant, UV Resistant, 0.055 in Thickness, 50 lb/222 N Tensile Strength, +220 °F Operating Temperature, 0.006 lb |
The BT4S-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 15.1” (384mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100. |
Product Type |
Cable Tie |
Dome-Top® BT4S-C0 Barb Tie, Black, Uv PA6.6, 15.1"L, 50LB, P |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Black, 14.2 in;360.5 mm |
- |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Indoor/Outdoor |
|
Bundle Diameter |
0.138 in (Minimum);3.5 mm (Minimum);4.01 in (Maximum);102 mm (Maximum) |
- |
Maximum Operating Temperature |
+105 °C;+220 °F |
- |
media |
- |
Yes |
package quantity |
5000 PK;1000 CT |
- |
Resistance Properties |
Weather Resistant;UV Resistant |
- |
Standards Met |
UL/EN/CSA62275 Listed |
- |
Tensile Strength |
50 lb/222 N |
50 |
|
Brand |
Ty-Rap |
PANDUIT |
Manufacturers Part Number |
TY528MX |
BT4S-C0 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
Cable Tie |
|
|
|
standard |
- |
UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant |