Item Comparison: TYD1X1WPG6A, TY1X1WPG6A

Item

TYD1X1WPG6A - 1X1 Gray PVC Slot Duct - Ty-Duct

TYD1X1WPG6A
1X1 Gray PVC Slot Duct

$9.93 Foot

$1,191.60 (120 Feet)

QTY:
Feet
Add
TY1X1WPG6A - 1X1 Gray PVC Slot Duct - Ty-Duct

TY1X1WPG6A
1X1 Gray PVC Slot Duct

$9.93 Each

$1,191.60 (120 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 60 60
Vendor Ty-Duct Ty-Duct
Catalog Number TYD1X1WPG6A TY1X1WPG6A
Manufacturer Number TYD1X1WPG6A TY1X1WPG6A
Category Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Enhanced Commodity Codes - Tools & Testers
Classification Wire Duct and Covers Wire Duct and Covers
UNSPSC 39131712 - Wiring duct 39131712 - Wiring duct
UPC/EAN/GTIN 00786210097916 00786210995861
Weight per package 0.133 (lbs/each) 0.12 (lbs/each)
Description TYD1X1WPG6A 1X1 Gray PVC Slot Duct
Wiring Duct Wide Slot, 1 Inch X 1 Inch, Gray PVC, Adhesive-Backed
TY1X1WPG6A 1X1 Gray PVC Slot Duct
Wiring Duct Wide Slot 1 Inch X 1 Inch Rigid PVC Gray Adhesive-Backed
Minimum Order QTY 6 Units 6 Units
Unit/Foot $9.93 (Foot) $9.93 (Each)
Carton/Reel $59.58 (6 Feet) $59.58 (6 Each)
Standard Packaging/Reel $1,191.60 (120 Feet) $1,191.60 (120 Each)
Material PVC PVC
Color Gray Gray
Depth 1 in , 25.4 mm 1.14
Length 6 ft , 1.83 m 6 in ; 152.4 mm
Width 1 in , 25.4 mm 1.25
Description 1X1 GRAY PVC SLOT DUCT 1X1 GRAY PVC SLOT DUCT
extra long description ABB TYD1X1WPG6A 1X1 WIDE SLOT GRAY TB TY1X1WPG6A 1X1 WIDE SLOT GRAY DU
Long Description Wiring Duct Wide Slot, 1 Inch x 1 Inch, Gray PVC, Adhesive-Backed Wiring Duct Wide Slot 1 Inch X 1 Inch Rigid PVC Gray Adhesive-Backed
Product Type 1X1 Wide Slot Gray Duct Adh 1X1 Wide Slot Gray Duct W/Adhesive
Special Features - Wide fingers and slots increase rigidity and enable insertion of bundles. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.
Brand Thomas&Betts-Abb Ins Prod Ty-Duct
Manufacturers Part Number TY1X1WPG6A TY1X1WPG6A
Category Description WIRE DUCT AND COVERS WIRE DUCT AND COVERS
Type Wide Slot Duct Wide Slot Duct
minimum qty 6 6
Status - Inactive
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat