Nacogdoches |
269 |
269 |
All Stores |
|
|
|
Vendor |
Kindorf |
SS |
Catalog Number |
UCN14 |
CM10014 |
Manufacturer Number |
UCN14 |
CM100 1/4 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Misc Fittings
|
Misc Fittings
|
UNSPSC |
31161708 - Channel nuts
|
31161708 - Channel nuts
|
UPC/EAN/GTIN |
00785991066128 |
00616013296141 |
Weight per package |
0.06 (lbs/each) |
0.07 (lbs/each) |
Description |
UCN14 1/4" Channel Cone Nut
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1.338 In Width, 0.559 In Height, 1/4 In Size, Unc Connection, 1/4 In - 20 Connection Size, 6 LB/100
|
CM10014 1/4" Channel Cone Nut
1/4 Channel Master Nut Nylon
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.87 (Each) |
$4.87 (Each) |
Carton/Reel |
$487.19 (100 Each) |
$487.19 (100 Each) |
Standard Packaging/Reel |
$487.19 (100 Each) |
$487.19 (100 Each) |
|
Material |
Carbon Steel |
CASE HARDENED MILD STEEL |
|
Finish |
Galvanized-Krom/Standard |
- |
|
Height |
0.559 in;14.2 mm |
- |
Size |
1/4 in |
- |
Width |
1.338 in;33.99 mm |
- |
|
Additional Information |
- |
USED ON 1-5/8 INCH CHANNEL; CONE MATERIAL NYLON |
Commodity Description |
- |
Channel, Strut & Fittings - Channel & Strut Fittings |
Description |
1/4" CHANNEL CONE NUT |
1/4" CHANNEL CONE NUT |
extra long description |
ABB UCN14 UNIVERSAL CHANNEL CONE NU |
CONE; 1/4-20; CASE HARDENED MILD STEEL MATERIAL; GOLDGALV[R] COATING; SUPERSTRUT[R] BRAND; 100 MODEL; USED ON 1-5/8 INCH CHANNEL; CONE MATERIAL NYLON |
Features |
Cone Nut, Universal, Size 1/4 Inch, Steel |
- |
Long Description |
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1.338 in Width, 0.559 in Height, 1/4 in Size, UNC Connection, 1/4 in - 20 Connection Size, 6 lb/100 |
1/4 CHANNEL MASTER NUT NYLON |
Product Type |
Universal Channel Cone Nut 1/4 In |
Channel Nut |
Short Description |
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1/4 in |
- |
Special Features |
One size fits all strut depths |
- |
|
connection size |
1/4 in - 20 |
- |
Connection Type |
UNC |
- |
Finish/Coating |
- |
GOLDGALV[R] |
Nominal Diameter |
- |
1/4 INCH |
Nominal Diameter - Decimal |
- |
.25 Inches |
package quantity |
100 CT |
- |
TPI |
- |
20 A |
|
Brand |
Thomas & Betts |
SS |
Manufacturers Part Number |
UCN14 |
CM100 1/4 |
Model |
- |
100 W |
sub brand |
Kindorf(R) |
- |
|
Category Description |
MISC FITTINGS |
MISC FITTINGS |
Type |
Cone Nut |
CONE |
|
|
|
Application |
Used to connect modular framing channels to accessories |