Item Comparison: URD101010PCS, URD1010101500

Item

URD101010PCS - 1/0-1/0-1/0 Bergen Alu PCS - Aluminum

URD101010PCS
1/0-1/0-1/0 Bergen Alu PCS

$1.70875 Foot

$1.71 (1 Feet)

QTY:
Feet
Add
URD1010101500 - 1/0-1/0-1/0 Urd Bergen Alu 500' - Aluminum

URD1010101500
1/0-1/0-1/0 Urd Bergen Alu 500'

$1.70875 Foot

$854.38 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 2,054 269
Vendor Aluminum Aluminum
Catalog Number URD101010PCS URD1010101500
Manufacturer Number N/A URD1010101500
Category Enhanced Commodity Codes - Wire Service Entrance Cable - Seu
Classification Direct Burial Wire Direct Burial Wire
UNSPSC - -
UPC/EAN/GTIN 80394000374 80394000146
Weight per package 0.469 (lbs/ft) 0.463 (lbs/ft)
Description URD101010PCS 1/0-1/0-1/0 Bergen Alu PCS
URD1010101500 1/0-1/0-1/0 Urd Bergen Alu 500'
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 1/0-1/0-1/0 Awg Conductor Size, 135 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.661 X 1.095 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs Com
Minimum Order QTY 10 Units 500
Unit/Foot $1.71 (Foot) $1.71 (Foot)
Carton/Reel $1.71 (1 Feet) $854.38 (500 Feet)
Standard Packaging/Reel $1.71 (1 Feet) $854.38 (500 Feet)
Conductor Size - 1/0-1/0-1/0 AWG
Current Rating - 135 A
Number of Conductors - 19 (Phase)
Conductor Material - Aluminum Alloy
Insulation Material - Polyethylene
Jacket Material - Metal Free Polyvinyl Chloride (PVC)
Additional Information - Sunlight Resistant;Flame Retardant
Description 1/0-1/0-1/0 BERGEN ALU PCS 1/0-1/0-1/0 URD BERGEN ALU 500'
Long Description - Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 1/0-1/0-1/0 AWG Conductor Size, 135 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.661 x 1.095 in Outside Diameter, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Com
Product Type - Type MC Cable
Short Description - Type MC Cable, Stranded, 1/0-1/0-1/0 AWG, Aluminum Alloy Conductor
Made in USA - yes
Maximum Operating Temperature - +90 °C
outside diameter - 0.661 x 1.095 in
Solid/Strand - Strand
Standards Met - UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Brand Aluminum KING WIRE INC.
Manufacturers Part Number - URD1010101500
Category Description Direct Burial Wire Direct Burial Wire
Weight - 438/1000 lb/ft
Application - Wet/Dry and Interior Wiring
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat