Item Comparison: URD4040401000, UD403

Item

URD4040401000 - 4/0-4/0-4/0 Urd Monmouth Alu 1000' - Aluminum

URD4040401000
4/0-4/0-4/0 Urd Monmouth Alu 1000'

$2.9561 Foot

$2,956.10 (1000 Feet)

QTY:
Feet
Add
UD403 - 4/0-4/0-4/0 Urd Monmouth Alu 1000' - N/A

UD403
4/0-4/0-4/0 Urd Monmouth Alu 1000'

$2.9561 Each

$2.96 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 14,799 14,799
Vendor Aluminum N/A
Catalog Number URD4040401000 UD403
Manufacturer Number URD4040401000 N/A
Category Enhanced Commodity Codes - Wire Unassigned
Classification Direct Burial Wire Direct Burial Wire
UNSPSC - -
UPC/EAN/GTIN 80394000178 N/A
Weight per package 0.83 (lbs/ft) 0
Description URD4040401000 4/0-4/0-4/0 Urd Monmouth Alu 1000'
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0 Awg Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.857 X 1.445 In Outside Diameter, 1000 FT Overall Length, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 7
UD403 4/0-4/0-4/0 Urd Monmouth Alu 1000'
Minimum Order QTY 1,000 10 Units
Unit/Foot $2.96 (Foot) $2.96 (Each)
Carton/Reel $2,956.10 (1000 Feet) $2.96 (1 Each)
Standard Packaging/Reel $2,956.10 (1000 Feet) $2.96 (1 Each)
Conductor Size 4/0-4/0-4/0 AWG -
Current Rating 205 A -
Number of Conductors 19 (Phase) -
Conductor Material Aluminum Alloy -
Insulation Material Polyethylene -
Jacket Material Metal Free Polyvinyl Chloride (PVC) -
Overall Length 1000 ft -
Additional Information Sunlight Resistant;Flame Retardant -
Description 4/0-4/0-4/0 URD MONMOUTH ALU 1000' 4/0-4/0-4/0 URD MONMOUTH ALU 1000'
Long Description Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0 AWG Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.857 x 1.445 in Outside Diameter, 1000 ft Overall Length, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification JC-30B NEC;NEC NFPA 7 -
Product Type Type MC Cable -
Short Description Type MC Cable, Stranded, 4/0-4/0-4/0 AWG, Aluminum Alloy Conductor -
Maximum Operating Temperature +90 °C -
outside diameter 0.857 x 1.445 in -
Solid/Strand Strand -
Standards Met UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC -
Made in USA yes -
Brand KING WIRE INC. -
Manufacturers Part Number URD4040401000 -
Category Description Direct Burial Wire Direct Burial Wire
minimum qty 1000 -
Status - Inactive
Weight 770/1000 lb/ft -
Application Wet/Dry and Interior Wiring -
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat