Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
V48M28T1216 |
V48M28T12EE |
Manufacturer Number |
V48M28T1216 |
V48M28T12EE |
Category |
Energy Efficient Dry Type Tran -
Three Phase Energy Efficient D
|
Energy Efficient Dry Type Tran -
Three Phase Energy Efficient D
|
Classification |
3 Phase Transformers
|
3 Phase Transformers
|
UNSPSC |
39121029 - Isolation transformer
|
39121029 - Isolation transformer
|
UPC/EAN/GTIN |
00786680147234 |
00786680019371 |
Weight per package |
1020 (lbs/each) |
793 (lbs/each) |
Description |
V48M28T1216 112.5KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 1
Eaton General Purpose Ventilated Transformer, Fungus Proof, Al Windings, Doe 2016, Nema 2, FR943, 220°C, 112.5 Kva, FL/Wall MT Uprt, 3-Phase, PV: 480V Delta, SV: 208Y/120, Nema ST-20, 2 At +2.5%, 4 At -2.5%, 150°C, 112.5 Kva, WS60, 280B
|
V48M28T12EE 112.5KVA 3PH 480V TP-1 Delta Transformer
Eaton General Purpose Ventilated Transformer, DT-3 (3-Phase), PV 480V, Taps: 2 At +2.5% /4 At -2.5%, SV 208Y/120V, 150°C Rise W/ 200°C Insulation Systeam, 112.5 Kva, Ee
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5,437.75 (Each) |
$0.00 (Each) |
Carton/Reel |
$5,437.75 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$5,437.75 (1 Each) |
$0.00 (1 Each) |
|
Number of Phases |
Three-phase |
Three-phase |
|
Description |
112.5KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 1 |
112.5KVA 3PH 480V TP-1 DELTA TRANSFORMER |
extra long description |
ETN V48M28T1216 112.5KVA 3PH 480-20 |
ETN V48M28T12EE 112.5KVA TX 3PH 480 |
Features |
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards. |
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards. |
Long Description |
Eaton General purpose ventilated transformer, Fungus proof, AL windings, DOE 2016, NEMA 2, FR943, 220°C, 112.5 kVA, Fl/wall mt uprt, 3-phase, PV: 480V delta, SV: 208Y/120, NEMA ST-20, 2 at +2.5%, 4 at -2.5%, 150°C, 112.5 kVA, WS60, 280B |
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 150°C rise w/ 200°C insulation systeam, 112.5 kVA, EE |
Product Type |
112.5KVA 3PH 480-208Y/120 150C |
112.5KVA TX 3PH 480V D-208Y/120V 150C |
Special Features |
Fungus-resistent varnished core and coil |
- |
|
dimensions |
31.5000 IN X 34.5000 IN X 51.0000 IN |
23.4200 IN X 28.2200 IN X 32.0200 IN |
Efficiency |
10 CFR Part 431-2016 (DOE 2016) |
- |
Insulation Class |
220 °C |
- |
kva rating |
112.50 kVA |
- |
Primary Voltage |
480 V DELTA |
480 V |
Secondary Voltage |
208y/120 V |
208 Y/120 V |
Tap Size |
2 at +2.5%, 4 at -2.5% |
2 at +2.5% FCAN, 4 at -2.5% FCBN |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
V48M28T1216 |
V48M28T12EE |
|
Category Description |
3 PHASE TRANSFORMERS |
3 PHASE TRANSFORMERS |
Type |
Ventilated transformer |
Ventilated transformer |
|
|
Application |
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Power Distribution and Controls |
Commercial / Institutional Buildings / Structures - Power Distribution and Controls |
Enclosure |
NEMA 2 |
- |
Frequency Rating |
60 Hz |
60 Hz |
Mounting |
Floor or wall, upright only |
- |
standard |
UL Listed,DOE2016 Efficient |
UL Listed,NEMA TP-1 Compliant |
Temperature Rating |
150 °C rise |
150 °C rise |
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
Call nearest store for Item Price
|