Item Comparison: VHB12WUNVL850CDU, LHB12UNVL850CDU

Item

VHB12WUNVL850CDU - 87W Led Highbay 50K 12000LM Dim 120-277V Wide - Metalux

VHB12WUNVL850CDU
87W Led Highbay 50K 12000LM Dim 120-277V Wide

$110.78 Each

$110.78 (1 Each)

QTY:
Each
Add
LHB12UNVL850CDU - *Delisted* 87W Led High Bay 50K 12, 000LM 120/277V - Metalux

LHB12UNVL850CDU
*Delisted* 87W Led High Bay 50K 12, 000LM 120/277V

$127.54 Each

$127.54 (1 Each)

QTY:
Each
Add
Nacogdoches 9 4
All Stores 441 17
Vendor Metalux Metalux
Catalog Number VHB12WUNVL850CDU LHB12UNVL850CDU
Manufacturer Number VHB-12-W-UNV-L850-CD-U LHB-12-UNV-L850-CD-U
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC N/A 39111533 - Fluorescent strip
UPC/EAN/GTIN 00080083785933 00080083859184
Weight per package 13.45 (lbs/each) 11 (lbs/each)
Description VHB12WUNVL850CDU 87W Led Highbay 50K 12000LM Dim 120-277V Wide
Value High Bay, 12K Lumen, Wide Dist, 120-277V, 5000K, Dim
LHB12UNVL850CDU *Delisted* 87W Led High Bay 50K 12, 000LM 120/277V
Led Linear High Bay, 12K Lumens, 5000K, 120/277V Dim Driver
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $110.78 (Each) $127.54 (Each)
Carton/Reel $110.78 (1 Each) $127.54 (1 Each)
Standard Packaging/Reel $110.78 (1 Each) $127.54 (1 Each)
amperage rating 0.26 (at 277V) 0.314 at 277V
Ballast Type N/A N/A
Lamp Type LED LED
Material Aluminum -
Number of Lamps - N/A
Voltage Rating 120-277V 120/277V
Style (blank) (blank)
Description 87W LED HIGHBAY 50K 12000LM DIM 120-277V WIDE *DELISTED* 87W LED HIGH BAY 50K 12,000LM 120/277V
extra long description CLS VHB-12-W-UNV-L850-CD-U VHB 120 CLS LHB-12-UNV-L850-CD-U LINEAR HB,
Long Description Value High Bay, 12K Lumen, Wide Dist, 120-277V, 5000K, Dim LED Linear High Bay, 12K Lumens, 5000K, 120/277V Dim Driver
Product Type VHB 12000LM W Unv 5000K CD U Linear HB, 12K Lumen, 120-277V, 5000K
Special Features Compact, lightweight design for ease of installation 13 inch width in 2ft and 4ft lengths
Socket Type - N/A
Brand METALUX INDUSTRIAL METALUX INDUSTRIAL
Manufacturers Part Number VHB-12-W-UNV-L850-CD-U LHB-12-UNV-L850-CD-U
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type INDUSTRIAL INDUSTRIAL
Application lighting lighting
Mounting High Bay Suspended
standard UL/cUL Listed - Damp Location;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat