Item Comparison: ARBAY2160, VHB24WUNVL850CDU

Item

ARBAY2160 - 2' 160W Led Hbay 50K Dim WHT 120-277V - Rab Lighting Inc

ARBAY2160
2' 160W Led Hbay 50K Dim WHT 120-277V

$259.87 Each

$259.87 (1 Each)

QTY:
Each
Add
VHB24WUNVL850CDU - 174W Led Highbay 50K 24000LM Dim 120-277V Wide D - Metalux

VHB24WUNVL850CDU
174W Led Highbay 50K 24000LM Dim 120-277V Wide D

$167.68 Each

$167.68 (1 Each)

QTY:
Each
Add
Nacogdoches 0 19
All Stores 302 851
Vendor Rab Lighting Inc Metalux
Catalog Number ARBAY2160 VHB24WUNVL850CDU
Manufacturer Number ARBAY2-160 VHB-24-W-UNV-L850-CD-U
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC 39112102 - Light emitting diode LED optic lighting N/A
UPC/EAN/GTIN 00019813507545 00080083818365
Weight per package 13.85 (lbs/each) 13 (lbs/each)
Description ARBAY2160 2' 160W Led Hbay 50K Dim WHT 120-277V
High Bays 21922 Lumens ARBAY2 2 Feet 160W 120V-277V 0-10V Dimming
VHB24WUNVL850CDU 174W Led Highbay 50K 24000LM Dim 120-277V Wide D
Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $259.87 (Each) $167.68 (Each)
Carton/Reel $259.87 (1 Each) $167.68 (1 Each)
Standard Packaging/Reel $259.87 (1 Each) $167.68 (1 Each)
amperage rating - 0.809 (at277V)
Ballast Type - N/A
Lamp Type - LED
Voltage Rating - 120-277V
Style - (blank)
Description 2' 160W LED HBAY 50K DIM WHT 120-277V 174W LED HIGHBAY 50K 24000LM DIM 120-277V WIDE D
extra long description RAB ARBAY2-160 BAY 2FT 160W 5K 120- CLS VHB-24-W-UNV-L850-CD-U VHB 240
Long Description High Bays 21922 Lumens Arbay2 2 Feet 160W 120V-277V 0-10V Dimming Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim
Product Type Bay 2FT 160W 5K 120-277V VHB 24000LM W Unv 5000K CD U
Special Features - Compact, lightweight design for ease of installation
Brand RAB Lighting Inc METALUX
Manufacturers Part Number ARBAY2-160 VHB-24-W-UNV-L850-CD-U
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type - INDUSTRIAL
Application - lighting
Mounting - Suspended
standard - UL/cUL Listed - Damp Location;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat