Item Comparison: VHB24WUNVL850CDU, HBLEDLD424WUNV

Item

VHB24WUNVL850CDU - 174W Led Highbay 50K 24000LM Dim 120-277V Wide D - Metalux

VHB24WUNVL850CDU
174W Led Highbay 50K 24000LM Dim 120-277V Wide D

$167.68 Each

$167.68 (1 Each)

QTY:
Each
Add
HBLEDLD424WUNV - Hbledld424wunvl850cd2u - Metalux Industrial

HBLEDLD424WUNV
Hbledld424wunvl850cd2u

$607.00 Each

$607.00 (1 Each)

QTY:
Each
Add
Nacogdoches 19 0
All Stores 855 5
Vendor Metalux Metalux Industrial
Catalog Number VHB24WUNVL850CDU HBLEDLD424WUNV
Manufacturer Number VHB-24-W-UNV-L850-CD-U HBLED-LD4-24-W-UNV-L850-CD2-U
Category Enhanced Commodity Codes - Lighting Led Highbay, Lowbay & Industri - Led Highbay Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC N/A 39111532 - Fluorescent high bay fixture
UPC/EAN/GTIN 00080083818365 00080083721795
Weight per package 13 (lbs/each) 24 (lbs/each)
Description VHB24WUNVL850CDU 174W Led Highbay 50K 24000LM Dim 120-277V Wide D
Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim
HBLEDLD424WUNV Hbledld424wunvl850cd2u
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $167.68 (Each) $607.00 (Each)
Carton/Reel $167.68 (1 Each) $607.00 (1 Each)
Standard Packaging/Reel $167.68 (1 Each) $607.00 (1 Each)
amperage rating 0.809 (at277V) N/A
Ballast Type N/A -
Lamp Type LED LED
Voltage Rating 120-277V 120/277
Style (blank) -
Description 174W LED HIGHBAY 50K 24000LM DIM 120-277V WIDE D HBLEDLD424WUNVL850CD2U
extra long description CLS VHB-24-W-UNV-L850-CD-U VHB 240 ETNCL HBLED-LD4-24-W-UNV-L850-CD2-U
Long Description Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim -
Product Type VHB 24000LM W Unv 5000K CD U Hbled WD Distr 24K LMS Unv 5000K 0-10V
Special Features Compact, lightweight design for ease of installation LEDs available in 4000K and 5000K 85+CRI
Brand METALUX Eaton Lighting
Manufacturers Part Number VHB-24-W-UNV-L850-CD-U HBLED-LD4-24-W-UNV-L850-CD2-U
sub brand - HBLED Series (to be discontinued)
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type INDUSTRIAL INDUSTRIAL
Manufacturer Status - Inactive
Application lighting lighting
Mounting Suspended High Bay
standard UL/cUL Listed - Damp Location;RoHS Compliant UL/cUL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat