Item Comparison: VX100DG, VTB15012

Item

VX100DG - 150W Incan Vapor Proof W/CLR GLS & Guard - Rab Lighting Inc

VX100DG
150W Incan Vapor Proof W/CLR GLS & Guard

$71.72 Each

$860.64 (12 Each)

QTY:
Each
Add
VTB15012 - Vapor Tight Box Mount Fixt 150W - Nsi

VTB15012
Vapor Tight Box Mount Fixt 150W

$49.06 Each

$49.06 (1 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 339 0
Vendor Rab Lighting Inc Nsi
Catalog Number VX100DG VTB15012
Manufacturer Number VX100DG VTB15012
Category Incandescent Hazardous Locatio - Incandescent Vapor Tight Light Incandescent Hazardous Locatio - Incandescent Vapor Tight Light
Classification Incandescent (Except Residential) Incandescent (Except Residential)
UNSPSC 39111501 - Fluorescent fixtures 39111522 - Pendant lighting
UPC/EAN/GTIN 00019813311142 00662381059871
Weight per package 2.38 (lbs/each) 2.3 (lbs/each)
Description VX100DG 150W Incan Vapor Proof W/CLR GLS & Guard
Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 In Diameter, 9 In Height, 2.9 LB
VTB15012 Vapor Tight Box Mount Fixt 150W
Incandescent Vaportite Ceiling, 120V, 150W
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $71.72 (Each) $49.06 (Each)
Carton/Reel $71.72 (1 Each) $49.06 (1 Each)
Standard Packaging/Reel $860.64 (12 Each) $49.06 (1 Each)
Lamp Type - Incandescent
Material Stainless Steel -
Number of Lamps - 1
Shape A19 -
Voltage Rating 120 V 120 VAC
Wattage 150 W 150 Watt
Color - Silver
fixture material - Die Cast Aluminum
Style - Box Vaportite
Diameter 4-1/8 in;10.5 cm -
Height 9 in;23 cm 9
Length - 4
Width - 4.125
Description 150W INCAN VAPOR PROOF W/CLR GLS & GUARD VAPOR TIGHT BOX MOUNT FIXT 150W
extra long description RAB VX100DG VAPPRF 100 CEIL. 4" BO NSI VTB15012 BOX 150W 1/2 " VAPORTI
Long Description Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 in Diameter, 9 in Height, 2.9 lb Incandescent Vaportite Ceiling,120V,150W
Product Type Glass and Guard Box 150W 1/2 " Vaportite
Short Description Glass and Guard, 150W, 120V, Stainless Steel -
Special Features Junction box with sturdy mounting lugs Box 150 Watt 1/2 Vaportite
package quantity 1 ct -
Socket Type Premium porcelain socket with 150C 8" long leads attached -
Standards Met DLC Listed;UL Listed -
Brand Rab Lighting NSi
Manufacturers Part Number VX100DG VTB15012
Category Description Incandescent (Except Residential) Incandescent (Except Residential)
Type INDUSTRIAL Box Vaportite
Weight 2.9 lb -
Application Wet Location Dock-Industrial-Commercial-Indicator-Well-Pit Lighting
Mounting - Box Mount
standard - cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat