Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Ez-Code |
Buchanan |
Catalog Number |
WMAZ |
775102 |
Manufacturer Number |
WM-A-Z |
775102 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Wire Lube, Markers, & Ties
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39131506 - Wire marker book
|
39131506 - Wire marker book
|
UPC/EAN/GTIN |
00786210806105 |
00781789000435 |
Weight per package |
0.09 (lbs/each) |
0.1 (lbs/each) |
Description |
WMAZ A-Z Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, A - Z, +, -, 0 - 15 Legend, 5-1/2 In Length, 3 In Width, 0.09 LB/Ea
|
775102 Wire Marker Booklet, A-Z, 0-15, +, -, /
Buchanan, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Legend: A-Z, 0-15, +, -, /, Markers Per Page: 10, Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Includes: 450 Wire Markers and 450 Terminal Markers
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.95 (Each) |
$14.66 (Each) |
Carton/Reel |
$359.50 (10 Each) |
$73.30 (5 Each) |
Standard Packaging/Reel |
$359.50 (10 Each) |
$73.30 (5 Each) |
|
|
Legend Color |
- |
Non-Smear Black |
|
Length |
5-1/2 in |
- |
Size |
- |
1/4 X 1-1/2 IN Marker |
Width |
3 in |
- |
|
Description |
A-Z WIRE MARKER BOOK |
WIRE MARKER BOOKLET, A-Z,0-15,+,-,/ |
extra long description |
ABB WM-A-Z STD WMC VIN CLOTH 10EA A |
IDEAL 775102 WIRE MARKER BOOK A-Z,0 |
Features |
Standard Wire Marker Books - Vinyl Cloth 10 Markers each: A thru Z, +, -, and 0 thru 15 |
Convenient pocket-size bookletsPlastic, cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilPerforated 1/4 in. x 1-1/2 in. markers can be separated into half-length sizesNon-smear black legendSelf-sticking on wire and cableFor applications above or below groundTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate |
Long Description |
Wire Marker Book, Vinyl Cloth Material, a - z, +, -, 0 - 15 Legend, 5-1/2 in Length, 3 in Width, 0.09 lb/EA |
Buchanan, Wire Marker Booklet, Size: 1/4 X 1-1/2 IN Marker, Legend: A-Z, 0-15, +, -, /, Markers Per Page: 10, Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Includes: 450 Wire Markers And 450 Terminal Markers |
Product Type |
STD WMC Vin Cloth 10EA A-Z 0-15 + - |
Wire Marker Book A-Z, 0-15, +- |
Short Description |
A-Z Wire Marker Book, 5-1/2in L;240 PK |
- |
Special Features |
Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt |
Features: Self-Sticking On Wire And Cable; Perforated 1/4 IN X 1-1/2 IN Markers; For Applications Above Or Below Ground; Resists Abrasion, Moisture, Dirt And Oil; Non-Smear Black Legend Ensures High Visibility; 10 Pages Per Booklet; Includes: 450 Wire Markers And 450 Terminal Markers |
|
Legend |
a - z, +, -, 0 - 15 |
A-Z, 0-15, +, -, / |
Number of Pages |
- |
10/Booklet |
package quantity |
10 CT;240 PK |
- |
|
|
Brand |
E-Z-Code |
Buchanan |
Manufacturers Part Number |
WM-A-Z |
775102 |
sub brand |
E-Z-CODE ID |
- |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
WIRE LUBE, MARKERS, & TIES |
Type |
Wire Marker Books |