Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Ez-Code |
Scotchcode |
Catalog Number |
WMAZ |
SPB02 |
Manufacturer Number |
WM-A-Z |
7000132479 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Wire Lube, Markers, & Ties
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39131506 - Wire marker book
|
31270000 - Machine made parts
|
UPC/EAN/GTIN |
00786210806105 |
00054007499527 |
Weight per package |
0.09 (lbs/each) |
0.0256 (lbs/each) |
Description |
WMAZ A-Z Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, A - Z, +, -, 0 - 15 Legend, 5-1/2 In Length, 3 In Width, 0.09 LB/Ea
|
SPB02 Scotchcode Pre-Printed Wire Marker Book SPB-02
Wire Marker Book, 20 to 30 LB/In (Steel);8 to 14 LB/In (Backing) Adhesion Strength, 42 LB/In Tensile Strength, A to Z, 0 to 15, +, -, / Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 In Length, 0.22 In Width, 10 Mil Thickness, 0.13 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.95 (Each) |
$32.19 (Each) |
Carton/Reel |
$359.50 (10 Each) |
$160.95 (5 Each) |
Standard Packaging/Reel |
$359.50 (10 Each) |
$160.95 (5 Each) |
|
Material |
Vinyl Cloth |
Vinyl Impregnated Cloth Film |
|
Backing Material |
- |
Vinyl Impregnated Cloth Film |
|
Length |
5-1/2 in |
1.37 in |
Thickness |
- |
10 mil;0.25 mm |
Width |
3 in |
0.22 in |
|
Description |
A-Z WIRE MARKER BOOK |
SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-02 |
extra long description |
ABB WM-A-Z STD WMC VIN CLOTH 10EA A |
3M 7000132479 3M™ ScotchCode™ Pre-P |
Features |
Standard Wire Marker Books - Vinyl Cloth 10 Markers each: A thru Z, +, -, and 0 thru 15 |
3M(TM) ScotchCode(TM) SPB-01 Pre-Printed Book is ideal for marking electrical wires and terminal strips quickly. The marker in this handy book has vinyl impregnated cloth film with a top coat and a natural rubber adhesive. The marker has pre-printed numbers and symbols and withstands temperatures of 32 to 150 degrees F (0 to 66 degrees C).3M(TM) ScotchCode(TM) SPB-01 Pre-Printed Book has numbers and symbols printed with black ink on a white background. The individual character markers that are bound in the |
Long Description |
Wire Marker Book, Vinyl Cloth Material, a - z, +, -, 0 - 15 Legend, 5-1/2 in Length, 3 in Width, 0.09 lb/EA |
Wire Marker Book, 20 to 30 lb/in (Steel);8 to 14 lb/in (Backing) Adhesion Strength, 42 lb/in Tensile Strength, a to z, 0 to 15, +, -, / Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 in Length, 0.22 in Width, 10 mil Thickness, 0.13 lb/EA |
Product Type |
STD WMC Vin Cloth 10EA A-Z 0-15 + - |
Wire Marker Book |
Short Description |
A-Z Wire Marker Book, 5-1/2in L;240 PK |
Wire Marker Book, Vinyl Impregnated Cloth Film, 1.37in L, 45 EACH,0-9,15 EACH,L1/T3 |
Special Features |
Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt |
Suitable to Mark Electrical Wires and Terminal Strips Quickly |
|
adhesion strength |
- |
20 to 30 lb/in (Steel);8 to 14 lb/in (Backing) |
Adhesive Material |
- |
Natural Rubber |
Legend |
a - z, +, -, 0 - 15 |
a to z, 0 to 15, +, -, / |
Maximum Operating Temperature |
- |
+150 °F;+66 °C |
Minimum Operating Temperature |
- |
+32 °F;0 °C |
package quantity |
10 CT;240 PK |
1 BG;5 CT |
Standards Met |
- |
RoHS Compliant 2011/65/EU;ASTM D–1000 |
Tensile Strength |
- |
42 lb/in |
|
|
Brand |
E-Z-Code |
Minnesota Mining (3M) |
Manufacturers Part Number |
WM-A-Z |
SPB-02 |
sub brand |
E-Z-CODE ID |
3M(R) |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
WIRE LUBE, MARKERS, & TIES |
Type |
Wire Marker Books |
Pre-printed Books |
|
Weight |
0.09 lb/EA |
0.13 lb/EA |
|
Application |
- |
Marking Wire and Cable |