Item Comparison: WP3402LA, TPD2LA

Item

WP3402LA - 1G Wall Plate 2-Port La (M10) - Legrand-On-Q

WP3402LA
1G Wall Plate 2-Port La (M10)

$1.83 Each

$109.80 (60 Each)

QTY:
Each
Add
TPD2LA - Mto Trademaster Datacom WP 2 Port 1G La - Legrand-On-Q

TPD2LA
Mto Trademaster Datacom WP 2 Port 1G La

$2.57 Each

$25.70 (10 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 469 6
Vendor Legrand-On-Q Legrand-On-Q
Catalog Number WP3402LA TPD2LA
Manufacturer Number WP3402LA TPD2LA
Category Distribution Devices - Outlets, Jacks, & Plates Distribution Devices - Outlets, Jacks, & Plates
Classification Miscellaneous Residential Devices Datacom Wiring Devices and Accessories
UNSPSC 39121704 - Wallplates -
UPC/EAN/GTIN 00804428025603 78500718112
Weight per package 0.0142 (lbs/each) 0
Description WP3402LA 1G Wall Plate 2-Port La (M10)
1-Gang, 2-Port Wall Plate, Light Almond
TPD2LA Mto Trademaster Datacom WP 2 Port 1G La
Trademaster 1G 2PORT Datacom WP LT Almond
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.83 (Each) $2.57 (Each)
Carton/Reel $18.30 (10 Each) $2.57 (1 Each)
Standard Packaging/Reel $109.80 (60 Each) $25.70 (10 Each)
Number of Gangs 1 1
Color - Light Almond
Size 4.69“x2.94“x0.44” -
Additional Information - Application Commercial Network Wiring
Commodity Description - OUTLETS, JACKS, & PLATES
Description 1G WALL PLATE 2-PORT LA (M10) MTO TRADEMASTER DATACOM WP 2 PORT 1G LA
extra long description OnQ WP3402LA 1G WALL PLATE 2-PORT L -
Long Description 1-Gang, 2-Port Wall Plate, Light Almond TRADEMASTER 1G 2PORT DATACOM WP LT ALMOND
Product Type 1G Wall Plate 2-Port La (M10) Face Plate
Special Features Available in blank, 1, 2, 3, 4, or 6 openings. Accepts standard modular inserts. Unbreakable plastic construction. UL listed. -
Construction Standard - NEMA
cutout 2 Keystone -
Device Type - Data
Number of Ports - 2
orientation Vertical -
Brand Legrand On-Q Pass and Seymour
Manufacturers Part Number WP3402LA TPD2LA
Category Description Miscellaneous residential devices Datacom Wiring Devices and Accessories
Type Keystone Wallplate Datacom
Manufacturer Status - Non-Stock
Application Residential -
Approval - UL (CANADA AND US)
Mounting Other;Wall Box -
standard ANSI/UL 1863 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat