Nacogdoches |
62 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-On-Q |
Pass & Seymour |
Catalog Number |
WP3425WH |
KS6UW |
Manufacturer Number |
WP3425WH |
KS6-UW |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Distribution Devices -
Outlets, Jacks, & Plates
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121444 - RJ jack and module
|
-
|
UPC/EAN/GTIN |
00804428025016 |
78500727750 |
Weight per package |
0.0321 (lbs/each) |
0.04 (lbs/each) |
Description |
WP3425WH RJ25 Connector White (M20)
Keystone Connector, Snap-In Connection, White, 0.87 In Length, 0.67 In Width, 1.10 In Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.03 LB
|
KS6UW Keystone WH Usoc A/B Wired Jack
Keystone RJ25C 6P/6C Cat 3 Usoc Wiring White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.54 (Each) |
$3.59 (Each) |
Carton/Reel |
$70.80 (20 Each) |
$3.59 (1 Each) |
Standard Packaging/Reel |
$424.80 (120 Each) |
$179.50 (50 Each) |
|
|
Height |
1.10 in;2.8 cm |
- |
Length |
0.87 in;2.2 cm |
- |
Width |
0.67 in;1.7 cm |
- |
|
Commodity Description |
- |
OUTLETS, JACKS, & PLATES |
Description |
RJ25 CONNECTOR WHITE (M20) |
KEYSTONE WH USOC A/B WIRED JACK |
extra long description |
OnQ WP3425WH RJ25 CONNECTOR WHITE ( |
- |
Features |
This high quality insert is for use in any Keystone wall plate. |
- |
Long Description |
Keystone Connector, Snap-In Connection, White, 0.87 in Length, 0.67 in Width, 1.10 in Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.03 lb |
KEYSTONE RJ25C 6P/6C CAT 3 USOC WIRING WHITE |
Product Type |
Keystone Connector |
Keystone Jack |
Short Description |
RF25 Keystone Connector, White, Plastic |
- |
Special Features |
RJ25 Configuration;Wall Plated Mount |
- |
|
Category |
- |
3 IN |
Connection Type |
Snap-In |
Snap-In |
Maximum Operating Temperature |
+60 °C |
- |
Minimum Operating Temperature |
-10 °C |
- |
Standards Met |
RoHS Compliant |
- |
Wiring Code |
- |
USOC |
|
Brand |
Legrand On-Q |
Pass and Seymour |
Manufacturers Part Number |
WP3425-WH |
KS6-UW |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
- |
MODULAR |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
|
Configuration |
- |
6-Position RJ25C |
Mounting |
- |
WALL PLATE |