Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
WPB13BR |
LV130Z |
Manufacturer Number |
WPB13BR |
LV130Z |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00785007117684 |
00092326110464 |
Weight per package |
0.436 (lbs/each) |
0.214 (lbs/each) |
Description |
WPB13BR WP Cover 3 Hole 1/2: Bronze
Weather Proof Cover, 1 Gang, 4 In (Dia.), Screw Mount, Rectangle, Stainless Steel, Bronze, 0.4400 LB
|
LV130Z 3 Hole 1/2 BRZ W/P
Rectangular 1/2 In. 3-Hole Lampholder Weatherproof Cover - Bronze
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.28 (Each) |
$5.43 (Each) |
Carton/Reel |
$4.28 (1 Each) |
$5.43 (1 Each) |
Standard Packaging/Reel |
$42.80 (10 Each) |
$54.30 (10 Each) |
|
insulation |
Bare |
- |
Material |
Stainless Steel |
Cast Metal |
Number of Gangs |
1 |
- |
Shape |
Rectangle |
- |
|
Color |
Bronze |
Bronze |
Finish |
Bronze |
Powder Coat |
|
Height |
- |
4.65 |
Length |
- |
1.2 |
Size |
6" |
- |
Width |
- |
2.88 |
|
Description |
WP COVER 3 HOLE 1/2: BRONZE |
3 HOLE 1/2 BRZ W/P |
extra long description |
P&S WPB13BR WP COVER 3 HOLE 1/2: BR |
RACO LV130Z 1G WP CLUSTER CVR (3) 1 |
Features |
Weatherproof 1 Gang Rectangular Cluster Cover, 3 Hole 1/2", Bronze |
- |
Long Description |
Weather Proof Cover, 1 Gang, 4 in (Dia.), Screw Mount, Rectangle, Stainless Steel, Bronze, 0.4400 lb |
Rectangular 1/2 in. 3-Hole Lampholder Weatherproof Cover - Bronze |
Product Type |
WP Cover 3 Hole 1/2: Bronze |
1G WP Cluster CVR (3) 1/2 In. Outlet BZ |
Short Description |
1 Gang, Screw Mount, Weather Proof Cover, Bronze |
- |
Special Features |
Designed for Both Interior and Exterior;Universal Aluminum Mounting Plates |
TAYMAC Weatherproof rectangular lampholder covers are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 1 gang; 3 - 1/2 holes; includes closure plugs, ground screws, and mounting hardware; bronze. |
|
dimensions |
4 in (Dia.) |
- |
Mounting Type |
Screw Mount |
- |
number of outlet |
1 |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Taymac |
Manufacturers Part Number |
WPB13-BR |
LV130Z |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Covers |
Rectangular Three Hole 1/2 IN Lampholder Cover |
|
|
Application |
Residential;Commercial |
Electrical |
Mounting |
Screws |
DEVICE |
standard |
UL Listed |
UL |