Item Comparison: 53202, WPB23BR

Item

53202 - 1G WP BX, (3)1/2HUBS BRNZ - Bell

53202
1G WP BX, (3)1/2HUBS BRNZ

$4.2223 Each

$84.45 (20 Each)

QTY:
Each
Add
WPB23BR - WP Box 1G 3 Hole 1/2 Bronze - Legrand-Pass & Seymour

WPB23BR
WP Box 1G 3 Hole 1/2 Bronze

$4.5355 Each

$54.43 (12 Each)

QTY:
Each
Add
Nacogdoches 0 8
All Stores 928 337
Vendor Bell Legrand-Pass & Seymour
Catalog Number 53202 WPB23BR
Manufacturer Number 5320-2 WPB23BR
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00050169532027 00785007117653
Weight per package 0.618 (lbs/each) 0.62 (lbs/each)
Description 53202 1G WP BX, (3)1/2HUBS BRNZ
1-Gang Weatherproof Box, Three 1/2 In. Threaded Outlets, Bronze
WPB23BR WP Box 1G 3 Hole 1/2 Bronze
Weatherproof Gang Box, Bronze, Silver, 18.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 2 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.22 (Each) $4.54 (Each)
Carton/Reel $4.22 (1 Each) $4.54 (1 Each)
Standard Packaging/Reel $84.45 (20 Each) $54.43 (12 Each)
insulation - Cover
Material Aluminum Stainless Steel;Stainless steel
Number of Gangs - 1
Shape - Rectangular
Color Bronze Silver
Finish - Bronze
Depth 2 -
Height - 2.09 in
Length - 4.63 in
Size 4.5 H x 2.75 W x 2 D 5"
Width 2.810000000000000 2.86 in
Construction Metallic Dustproof
Description 1G WP BX,(3)1/2HUBS BRNZ WP BOX 1G 3 HOLE 1/2 BRONZE
extra long description RACO 5320-2 1G WP BOX (3) 1/2 IN. O P&S WPB23BR WP BOX 1G 3 HOLE 1/2 BR
Features - Weatherproof 1 Gang Box, 3 Hole 1/2", 18.5 Cu. In., Bronze ( 1 Hole Each End, 1 Hole in Back)
Long Description 1-Gang Weatherproof Box, Three 1/2 in. Threaded Outlets, Bronze Weatherproof Gang Box, Bronze, Silver, 18.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 2 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.62 lb/EA
Product Type 1G WP Box (3) 1/2 In. Outlets - Bronze WP Box 1G 3 Hole 1/2 Bronze
Short Description - Weatherproof Gang Box, 18.5 cu. in, Silver, 1 Gang
Special Features Weatherproof NEMA 3R rated, 2 INes deep with lugs, three threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
Cable Entry Type - Knockout
for use with - Wet Location;Damp Location
Knockout Size - 1/2 in
Knockouts FALSE -
Mounting Type - Screw Mount
Number of Knockouts - 2
number of outlet 3 1
Number of Outlets - 1
package quantity - 1 ct
Packaging Type Shrink Wrapped -
pallet quantity 1400 -
Standards Met - RoHS Compliant;UL listed;CSA Certified
Brand BELL Pass & Seymour/Legrand
Manufacturers Part Number 5320-2 WPB23-BR
sub brand - Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type BOX Weatherproof Cover
Standard Package 20 -
Weight - 0.62 lb/EA
Application Electrical Industrial;Interior;Exterior
Capacity - 18.5 cu.in
Mounting - WALL
standard UL Listed;CSA Certified UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat