Item Comparison: WPB242, DB450S

Item

WPB242 - WP Box 2G 4 Hole 1/2 - Legrand-Pass & Seymour

WPB242
WP Box 2G 4 Hole 1/2

$13.2379 Each

$66.19 (5 Each)

QTY:
Each
Add
DB450S - (4) 1/2 Hole Gry 2G Box - Taymac

DB450S
(4) 1/2 Hole Gry 2G Box

$14.731 Each

$132.58 (9 Each)

Call nearest store for Item Price
Nacogdoches 10 0
All Stores 252 67
Vendor Legrand-Pass & Seymour Taymac
Catalog Number WPB242 DB450S
Manufacturer Number WPB242 DB450S
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00785007116373 00092326112246
Weight per package 1.068 (lbs/each) 0.996 (lbs/each)
Description WPB242 WP Box 2G 4 Hole 1/2
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
DB450S (4) 1/2 Hole Gry 2G Box
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 4 Hubs, 1/2 In Hub Size, 7.52 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.24 (Each) $14.73 (Each)
Carton/Reel $13.24 (1 Each) $14.73 (1 Each)
Standard Packaging/Reel $66.19 (5 Each) $132.58 (9 Each)
insulation Cover -
Material Stainless Steel;Stainless steel -
Number of Gangs 2 2
Number of Hubs - 4
Shape Square Rectangular
Color Gray Gray
Finish Powder Paint Premium Powder Coated
Height 2.24 in -
Hub Size - 1/2 in
Length 4.50 in -
Size 5" -
Width 4.50 in -
Construction Dustproof Die-Cast Metal
Description WP BOX 2G 4 HOLE 1/2 (4) 1/2 HOLE GRY 2G BOX
extra long description P&S WPB242 WP BOX 2G 4 HOLE 1/2 RACO DB450S 2G WP BOX (4) 1/2 IN. O
Features Weatherproof 2 Gang Box, 4 hole 1/2", 30.5 Cu.In., Gray (2 Holes One End, 1 Hole Other End, 1 Hole in Back) -
Long Description Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 in Knockout Size, 4 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 4 Hubs, 1/2 in Hub Size, 7.52 lb
Product Type WP Box 2G 4 Hole 1/2 Outlet Box
Short Description Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes Outlet Box, 30 cu. in, Gray, 2 Gangs, FIVE 1/2" HOLES - 30 CU IN
Special Features Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof Weatherproof
Cable Entry Type Knockout -
for use with Wet Location;Damp Location -
Knockout Size 1/2 in -
Mounting Type Screw Mount Plug Mount
Number of Knockouts 4 -
number of outlet 2 4 W
Number of Outlets 2 -
package quantity 1 ct 9 PK
Standards Met RoHS Compliant;UL listed;CSA Certified -
Brand Pass & Seymour/Legrand BELL
Manufacturers Part Number WPB242 DB450S
sub brand Pass & Seymour Taymac Corporation
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover -
Manufacturer Status - Inactive
Status - Inactive
Weight 1.05 lb/EA 7.52 lb
Application Industrial;Interior;Exterior -
Capacity 30.5 cu.in 30 cu.in
Mounting WALL -
standard UL Listed UL Listed
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat