Item Comparison: WPB252, 53340

Item

WPB252 - WP Box 2G 5 Hole 2EA End 1/2 Gy - Legrand-Pass & Seymour

WPB252
WP Box 2G 5 Hole 2EA End 1/2 Gy

$14.2523 Each

$71.26 (5 Each)

QTY:
Each
Add
53340 - 2G WP BX, (5)1/2HUBS Gry - Bell

53340
2G WP BX, (5)1/2HUBS Gry

$16.0047 Each

$16.00 (1 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 540 279
Vendor Legrand-Pass & Seymour Bell
Catalog Number WPB252 53340
Manufacturer Number WPB252 5334-0
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00785007116410 00050169533406
Weight per package 1.068 (lbs/each) 1.0679 (lbs/each)
Description WPB252 WP Box 2G 5 Hole 2EA End 1/2 Gy
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
53340 2G WP BX, (5)1/2HUBS Gry
2G WP Box (5)1/2 In Outlets W/Side Holes Gray
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.25 (Each) $16.00 (Each)
Carton/Reel $14.25 (1 Each) $16.00 (1 Each)
Standard Packaging/Reel $71.26 (5 Each) $16.00 (1 Each)
insulation Cover -
Material Die Cast Aluminum Aluminum
Number of Gangs 2 -
Shape Square -
Color Gray Gray
Finish Powder Paint -
Depth - 2
Height 2.24 in -
Length 4.50 in -
Size 5" 4.5 H x 4.5 W x 2.125 D
Width 4.50 in 4.5
Construction Weatherproof Metallic
Description WP BOX 2G 5 HOLE 2EA END 1/2 GY 2G WP BX,(5)1/2HUBS GRY
extra long description P&S WPB252 WP BOX 2G 5 HOLE 2EA END RACO 5334-0 2G WP BOX (5)1/2 IN OUT
Features Weatherproof 2 Gang Box, 5 hole 1/2", 30.5 Cu.In., Gray (2 Holes Each End, 1 Hole in Back) -
Long Description Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA 2G WP BOX (5)1/2 IN OUTLETS W/SIDE HOLES GRAY
Product Type WP Box 2G 5 Hole 2EA End 1/2 Gy 2G WP Box (5)1/2 In Outl W/Side Hles Gry
Short Description Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes -
Special Features Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof Weatherproof NEMA 3R rated, 2 INes deep with lugs, five threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Cable Entry Type Knockout -
for use with Wet Location;Damp Location -
Knockout Size 1/2 in -
Knockouts - FALSE
Mounting Type Screw Mount -
Number of Knockouts 5 -
number of outlet 2 5
Number of Outlets 2 -
package quantity 1 ct -
Packaging Type - Shrink Wrapped
pallet quantity - 864
Standards Met RoHS Compliant;UL listed;CSA Certified -
Brand Pass & Seymour/Legrand BELL
Manufacturers Part Number WPB252 5334-0
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover BOX
Standard Package - 12
Weight 1.05 lb/EA -
Application Industrial;Interior;Exterior Electrical
Capacity 30.5 cu.in -
Mounting WALL -
standard UL Listed UL Listed;CSA Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat