Nacogdoches |
0 |
62 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
53240 |
WPB33 |
Manufacturer Number |
5324-0 |
WPB33 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00050169532409 |
00785007116519 |
Weight per package |
0.603 (lbs/each) |
0.64 (lbs/each) |
Description |
53240 1G WP BX, (3)3/4HUBS Gry
1G Weatherproof Box (3) 3/4 In. Outlets - Gray
|
WPB33 WP Box 1G 3 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 18.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 3 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.64 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.24 (Each) |
$4.94 (Each) |
Carton/Reel |
$5.24 (1 Each) |
$4.94 (1 Each) |
Standard Packaging/Reel |
$104.89 (20 Each) |
$59.22 (12 Each) |
|
Material |
Aluminum |
Die Cast Aluminum |
Number of Gangs |
- |
1 |
Shape |
- |
Rectangular |
|
Color |
Gray |
Gray;Grey |
Finish |
- |
Powder Paint |
|
Depth |
2 |
- |
Height |
- |
2.09 in |
Length |
- |
4.63 in |
Size |
4.5 H x 2.75 W x 2 D |
4.63 x 2.86 x 2.09 |
Width |
2.810000000000000 |
2.86 in |
|
Construction |
Metallic |
18.5 |
Description |
1G WP BX,(3)3/4HUBS GRY |
WP BOX 1G 3 HOLE 3/4 |
extra long description |
RACO 5324-0 1G WP BOX (3) 3/4 IN. O |
P&S WPB33 WP BOX 1G 3 HOLE 3/4 |
Features |
- |
Weatherproof 1 Gang Box, 3 Hole 3/4", 18.5 Cu. In., Gray (1 Hole Each End, 1 Hole in Back) |
Long Description |
1G WEATHERPROOF BOX (3) 3/4 IN. OUTLETS - GRAY |
Weatherproof Gang Box, Powder Paint, Gray, 18.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 3 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.64 lb/EA |
Product Type |
1G WP Box (3) 3/4 In. Outlets - Gray |
WP Box 1G 3 Hole 3/4 |
Short Description |
- |
Weatherproof Gang Box, 18.5 cu. in, Gray, 1 Gang |
Special Features |
Weatherproof NEMA 3R rated, 2 INes deep with lugs, three threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included; carded type packaging |
Single Gang Weatherproof Box |
|
Cable Entry Type |
- |
Knockout |
for use with |
- |
Wet Location;Damp Location |
Knockout Size |
- |
3/4 in |
Knockouts |
FALSE |
- |
Mounting Type |
- |
Screw Mount |
Number of Knockouts |
- |
3 |
number of outlet |
3 |
1 |
Number of Outlets |
- |
1 |
package quantity |
- |
12 CT |
Packaging Type |
Shrink Wrapped |
- |
pallet quantity |
1400 |
- |
Standards Met |
- |
RoHS Compliant;UL listed;CSA Certified |
|
Brand |
BELL |
Pass & Seymour/Legrand |
Manufacturers Part Number |
5324-0 |
WPB33 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
BOX |
Weather Proof Cover |
|
Standard Package |
20 |
- |
Weight |
- |
0.64 lb/EA |
|
Application |
Electrical |
Interior;Exterior |
Capacity |
- |
18.5 cu.in |
standard |
UL Listed;CSA Certified |
UL Listed, CSA |