Nacogdoches |
23 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
WPB342 |
DB475S |
Manufacturer Number |
WPB342 |
DB475S |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007116557 |
00092326112253 |
Weight per package |
1.048 (lbs/each) |
0.8644 (lbs/each) |
Description |
WPB342 WP Box 2G 4 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 4 Knockouts, Wall Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.1 LB/Ea
|
DB475S (4) 3/4 Hole Gry 2G Box
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 4 Hubs, 3/4 In Hub Size, 7.45 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.71 (Each) |
$18.25 (Each) |
Carton/Reel |
$15.71 (1 Each) |
$18.25 (1 Each) |
Standard Packaging/Reel |
$78.54 (5 Each) |
$164.22 (9 Each) |
|
insulation |
Cover |
- |
Material |
Die Cast Aluminum |
- |
Number of Gangs |
2 |
2 |
Number of Hubs |
- |
4 |
Shape |
Square |
Rectangular |
|
Color |
Gray;Grey |
Gray Primer |
Finish |
Powder Paint |
Premium Powder Coated |
|
Height |
2.24 in |
- |
Hub Size |
- |
3/4 in |
Length |
4.50 in |
- |
Size |
5" |
- |
Width |
4.50 in |
- |
|
Construction |
Weatherproof |
Die-Cast Metal |
Description |
WP BOX 2G 4 HOLE 3/4 |
(4) 3/4 HOLE GRY 2G BOX |
extra long description |
P&S WPB342 WP BOX 2G 4 HOLE 3/4 |
RACO DB475S 2G WP BOX (4) 3/4 IN. O |
Features |
Weatherproof 2 Gang Box, 4 hole 3/4", 30.5 Cu.In., Gray (2 Holes One End, 1 Hole Other End, 1 Hole in Back) |
- |
Long Description |
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 4 Knockouts, Wall Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.1 lb/EA |
Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 4 Hubs, 3/4 in Hub Size, 7.45 lb |
Product Type |
WP Box 2G 4 Hole 3/4 |
2G WP Box (4) 3/4 In. Outlets - Gray |
Short Description |
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes |
Outlet Box, 30 cu. in, Gray, 2 Gangs, FIVE 1/2" HOLES - 30 CU IN |
Special Features |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
Weatherproof |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
Knockout Size |
3/4 in |
- |
Mounting Type |
Wall Mount |
Plug Mount |
Number of Knockouts |
4 |
- |
number of outlet |
2 |
4 W |
Number of Outlets |
2 |
- |
package quantity |
1 ct |
9 PK |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
- |
|
Brand |
Pass & Seymour/Legrand |
Taymac |
Manufacturers Part Number |
WPB342 |
DB475S |
sub brand |
Pass & Seymour |
Taymac Corporation |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
- |
|
|
|
Application |
Industrial;Interior;Exterior |
- |
Capacity |
30.5 cu.in |
30 cu.in |
Mounting |
WALL |
- |
standard |
UL Listed |
UL Listed |
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
Call nearest store for Item Price
|