Item Comparison: 53310, WPB35

Item

53310 - 1G WP BX, (5)3/4HUBS Gry - Bell

53310
1G WP BX, (5)3/4HUBS Gry

$8.5981 Each

$171.96 (20 Each)

QTY:
Each
Add
WPB35 - WP Box 1G 5 Hole 2EA End 3/4 Gy - Legrand-Pass & Seymour

WPB35
WP Box 1G 5 Hole 2EA End 3/4 Gy

$9.262 Each

$111.14 (12 Each)

QTY:
Each
Add
Nacogdoches 0 28
All Stores 2,773 464
Vendor Bell Legrand-Pass & Seymour
Catalog Number 53310 WPB35
Manufacturer Number 5331-0 WPB35
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00050169533109 00785007116601
Weight per package 0.628 (lbs/each) 0.64 (lbs/each)
Description 53310 1G WP BX, (5)3/4HUBS Gry
1G Weatherproof Box (5) 3/4 In. Outlets - Gray
WPB35 WP Box 1G 5 Hole 2EA End 3/4 Gy
Weatherproof Gang Box, Powder Paint, Gray, 17 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Wall Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.64 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.60 (Each) $9.26 (Each)
Carton/Reel $8.60 (1 Each) $9.26 (1 Each)
Standard Packaging/Reel $171.96 (20 Each) $111.14 (12 Each)
insulation - Box
Material Aluminum Die-Cast Aluminum
Number of Gangs - 1
Shape - Rectangular
Color Gray Gray;Grey
Finish - Powder Paint
Depth 2 -
Height - 2.09 in
Length - 4.63 in
Size 4.5 H x 2.75 W x 2 D 5"
Width 2.810000000000000 2.86 in
Construction Metallic Weatherproof
Description 1G WP BX,(5)3/4HUBS GRY WP BOX 1G 5 HOLE 2EA END 3/4 GY
extra long description RACO 5331-0 1G WP BOX (5) 3/4 IN. O P&S WPB35 WP BOX 1G 5 HOLE 2EA END
Features - Weatherproof 1 Gang Box, 5 Hole 3/4", 17.0 Cu.In., Gray (2 Holes Each End, 1 Hole in Back)
Long Description 1G WEATHERPROOF BOX (5) 3/4 IN. OUTLETS - GRAY Weatherproof Gang Box, Powder Paint, Gray, 17 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Wall Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.64 lb/EA
Product Type 1G WP Box (5) 3/4 In. Outlets - Gray WP Box 1G 5 Hole 2EA End 3/4 Gy
Short Description - Weatherproof Gang Box, 17 cu. in, Gray, 1 Gang, Five 3/4" Holes
Special Features Weatherproof NEMA 3R rated, 2 INes deep with lugs, five threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
Cable Entry Type - Knockout
for use with - Wet Location;Damp Location
Knockout Size - 3/4 in
Knockouts FALSE -
Mounting Type - Wall Mount
Number of Knockouts - 5
number of outlet 5 1
Number of Outlets - 1
package quantity - 1 ct
Packaging Type Shrink Wrapped -
pallet quantity 1400 -
Standards Met - RoHS Compliant;UL listed;CSA Certified
Brand BELL Pass & Seymour/Legrand
Manufacturers Part Number 5331-0 WPB35
sub brand - Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type BOX Weatherproof Cover
Standard Package 20 -
Weight - 0.64 lb/EA
Application Electrical Industrial;Interior;Exterior
Capacity - 17 cu.in
Mounting - WALL
standard UL Listed;CSA Certified UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat