Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Appozgcomm |
Catalog Number |
WPB382 |
WDK275 |
Manufacturer Number |
WPB382 |
WDK275 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007116700 |
00687855030828 |
Weight per package |
1.048 (lbs/each) |
1.33 (lbs/each) |
Description |
WPB382 WP Box 2G 7 Hole 3/4 Gy
Weatherproof 2 Gang Box, 7 Hole 3/4, 30.5 Cu.In., Gray (2 Holes Each End, 1 Hole Each Side, 1 Hole In Back)
|
WDK275 7-3/4" 2G Deep Box
Weatherproof Outlet Box, Powder Coated, Gray, 36 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 7 Knockouts, Knockout Mount, 7 Hubs, 3/4 In Hub Size, 4.52 In Length, 4.52 In Width, 2.78 In Height, 1.33 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.07 (Each) |
$33.73 (Each) |
Carton/Reel |
$18.07 (1 Each) |
$202.36 (6 Each) |
Standard Packaging/Reel |
$90.37 (5 Each) |
$202.36 (6 Each) |
|
insulation |
Bare |
- |
Material |
Die Cast Aluminum |
Zinc Die Cast |
Number of Gangs |
- |
2 |
Number of Hubs |
- |
7 |
Shape |
- |
Square |
|
Color |
Color |
Gray |
Finish |
- |
Powder Coated |
|
Height |
- |
2.78 in |
Hub Size |
- |
3/4 in |
Length |
- |
4.52 in |
Size |
7" |
4.52 X 4.52 |
Width |
- |
4.52 in |
|
Description |
WP BOX 2G 7 HOLE 3/4 GY |
7-3/4" 2G DEEP BOX |
extra long description |
P&S WPB382 WP BOX 2G 7 HOLE 3/4 GY |
EGS WDK275 2 GANG DP BOX 7 3/4 IN H |
Long Description |
Weatherproof 2 Gang Box, 7 hole 3/4, 30.5 Cu.In.,Gray (2 Holes Each End, 1 Hole Each Side, 1 Hole in Back) |
Weatherproof Outlet Box, Powder Coated, Gray, 36 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 7 Knockouts, Knockout Mount, 7 Hubs, 3/4 in Hub Size, 4.52 in Length, 4.52 in Width, 2.78 in Height, 1.33 lb/EA |
Product Type |
WP Box 2G 7 Hole 3/4 Gy |
2 Gang DP Box 7 3/4 In Hubs |
Short Description |
- |
Weatherproof Outlet Box, 36 cu. in, Gray, 2 Gangs |
Special Features |
Designed for both interior and exterior, universal aluminum mounting plates |
Rugged Continuous and Seamless Diecast Construction Prevents Entry of Dirt, Dust and Moisture;Powder Coating is Applied for Uniform Cosmetic Coating and Weatherproof Durability |
|
Cable Entry Type |
- |
Knockout |
for use with |
- |
Branch Circuit Wiring for Wet Locations;Damp Locations;Dry Locations |
Knockouts |
- |
7 |
Mounting Type |
- |
Knockout Mount |
Number of Knockouts |
- |
7 |
number of outlet |
2 |
7 |
package quantity |
- |
6 CT |
Standards Met |
- |
UL Standard 514A;UL Listed E2527;CSA Certified Standard C22.2 No. 18.1;cUL Listed: E2527;NEMA: FB-1, OS-1 |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Appleton |
Manufacturers Part Number |
WPB382 |
WDK275 |
sub brand |
- |
ETP |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof box |
Two Gang Weatherproof Outlet Boxes |
|
|
Application |
Residential/Commercial |
Commercial;Interior;Exterior |
Capacity |
- |
36 cu.in |
Mounting |
Screws |
- |
standard |
UL Listed |
CSA Standard C22.2 No. 18.1, cUL Listed E2527;Nema FB-1, OS-1;UL Listed E2527;UL Standard 514A |