Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Legrand-Pass & Seymour |
Catalog Number |
2GDB575 |
WPBD352 |
Manufacturer Number |
N/A |
WPBD352 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
-
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
658746100333 |
00785007116014 |
Weight per package |
0.882 (lbs/each) |
1.31 (lbs/each) |
Description |
2GDB575 2G (5) 3/4" HL Gy WP Box
|
WPBD352 WP Deep Box 2G 5 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Wall Mount, 2 Outlets, 4.5 In Length, 4.5 In Width, 2.75 In Height, 1.3 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.78 (Each) |
$19.42 (Each) |
Carton/Reel |
$14.78 (1 Each) |
$19.42 (1 Each) |
Standard Packaging/Reel |
$88.71 (6 Each) |
$77.69 (4 Each) |
|
insulation |
- |
Box |
Material |
- |
Die Cast Aluminum |
Number of Gangs |
- |
2 |
Shape |
- |
Square |
|
Color |
- |
Gray;Grey |
Finish |
- |
Powder Paint |
|
Height |
- |
2.75 in |
Length |
- |
4.5 in |
Size |
- |
5" |
Width |
- |
4.5 in |
|
Construction |
- |
Weatherproof |
Description |
2G (5) 3/4" HL GY WP BOX |
WP DEEP BOX 2G 5 HOLE 3/4 |
extra long description |
- |
P&S WPBD352 WP DEEP BOX 2G 5 HOLE 3 |
Features |
- |
Weatherproof 2 Gang Deep Box, 5 Hole 3/4" with Threaded Holes, Gray (2 Holes Each End, 1 Hole in Back) |
Long Description |
- |
Weatherproof Gang Box, Powder Paint, Gray, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Wall Mount, 2 Outlets, 4.5 in Length, 4.5 in Width, 2.75 in Height, 1.3 lb/EA |
Product Type |
- |
WP Deep Box 2G 5 Hole 3/4 |
Short Description |
- |
Weatherproof Gang Box, Gray, 2 Gangs |
Special Features |
- |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
|
Cable Entry Type |
- |
Knockout |
for use with |
- |
Wet Location;Damp Location |
Knockout Size |
- |
3/4 in |
Mounting Type |
- |
Wall Mount |
Number of Knockouts |
- |
5 |
number of outlet |
- |
2 |
Number of Outlets |
- |
2 |
package quantity |
- |
1 CT;4 Pk |
Standards Met |
- |
RoHS Compliant;UL listed;CSA Certified |
|
Brand |
- |
Pass & Seymour/Legrand |
Manufacturers Part Number |
- |
WPBD352 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
- |
Weatherproof Cover |
|
|
Application |
- |
Industrial;Interior;Exterior |
Mounting |
- |
WALL |
standard |
- |
UL Listed |