Item Comparison: CP5050S, WPBP50CC

Item

CP5050S - 1/2" WP Gry Closure Plug - Taymac

CP5050S
1/2" WP Gry Closure Plug

$0.3917 Each

$19.58 (50 Each)

QTY:
Each
Add
WPBP50CC - WP Accessories Box Plug 1/2 3PK (M12) - Legrand-Pass & Seymour

WPBP50CC
WP Accessories Box Plug 1/2 3PK (M12)

$1.1552 Each

$13.86 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 16,118 1,044
Vendor Taymac Legrand-Pass & Seymour
Catalog Number CP5050S WPBP50CC
Manufacturer Number CP5050S WPBP50CC
Category Enhanced Commodity Codes - Boxes & Covers Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00092326111935 00785007264913
Weight per package 0.15 (lbs/each) 0.0733 (lbs/each)
Description CP5050S 1/2" WP Gry Closure Plug
Raco CP5050S WP Closure PLG 1/2 In.
WPBP50CC WP Accessories Box Plug 1/2 3PK (M12)
Weatherproof Closure Plug, Die-Cast Aluminum, Gray, Screw Mount, 0.07 LB/Ea
Minimum Order QTY 50 Units 1 Unit
Unit/Foot $0.39 (Each) $1.16 (Each)
Carton/Reel $19.58 (50 Each) $13.86 (12 Each)
Standard Packaging/Reel $19.58 (50 Each) $13.86 (12 Each)
Material - Die-Cast Aluminum
Color Gray -
Length 0.29 -
Size 0.29 in x 4 in x 5 in -
Width 4 -
Construction Metallic -
Description 1/2" WP GRY CLOSURE PLUG WP ACCESSORIES BOX PLUG 1/2 3PK (M12)
extra long description - P&S WPBP50CC WP ACCESSORIES BOX PLU
Features - Weatherproof Threaded Closure Plug 1/2", Gray.
Long Description RACO CP5050S WP CLOSURE PLG 1/2 IN. Weatherproof Closure Plug, Die-Cast Aluminum, Gray, Screw Mount, 0.07 lb/EA
Product Type WP Closure PLG 1/2 In. NPT Gry (50PC/PK) Weatherproof Closure Plug
Short Description - 3/4" Weatherproof Closure Plug, Die-Cast Aluminum, Gray (3 PK)
for use with - Interior and Exterior;Universal Aluminum Mounting Plates
Mounting Type - Screw Mount
package quantity - 12 CT
Packaging Type Boxed -
pallet quantity 1100 -
Standards Met - UL Listed;ECCN EAR99
Made in USA - yes
Brand BELL Pass & Seymour/Legrand
Manufacturers Part Number CP5050S WPBP50-CC
sub brand - Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Closure Plugs -
minimum qty 50 -
Weight - 0.07 lb/EA
Application - Residential;Commercial
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat