Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Atlas |
Catalog Number |
WPL4B |
WLM43LED |
Manufacturer Number |
WPL4B |
WLM43LED |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Wall Mounted Architectural
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39111503 - Wall fixture
|
UPC/EAN/GTIN |
00080083751365 |
00765364001178 |
Weight per package |
12.89 (lbs/each) |
9.25 (lbs/each) |
Description |
WPL4B 32W Led Wallpack 4199 LM 50K
Led Wallpack, Die-Cast Aluminum, 277 V Ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 LM Brightness (Lumens), Bronze, 11.375 In Length, 19.875 In Width, 14.625 In Height, Powder-Coat Paint, 72000 H Average Life, 5 Yr Warranty, 32 to 42 LB
|
WLM43LED 43W Led Wallpack Traditional 45K
Led Wall Fixture Light, 43 W, 120/208/240/277 V, 400 Ma, 200000 H Average Life, 4350 LM Brightness (Lumens), 12.72 In Length, 7.85 In Width, 9.02 In Height, Die-Cast Aluminum Housing Material, Bronze, 5 Yr Warranty
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$351.94 (Each) |
$332.77 (Each) |
Carton/Reel |
$351.94 (1 Each) |
$332.77 (1 Each) |
Standard Packaging/Reel |
$351.94 (1 Each) |
$332.77 (1 Each) |
|
amperage rating |
0.267 at (120V) |
400m |
Ballast Type |
N/A |
Driver |
Current Rating |
0.28 A @120 V |
400 mA |
Lamp Included |
Yes |
Yes |
Lamp Type |
LED |
LED |
Material |
Die-Cast Aluminum |
Die-Cast Aluminum |
Number of Lamps |
1 |
18 |
Voltage Rating |
277 V ac |
120/208/240/277 V |
Wattage |
32W |
43 |
|
Color |
Bronze |
Open Office, Retail |
color temperature |
5000 k |
- |
Finish |
Powder-Coat Paint |
Bronze |
Housing Material |
- |
Die-Cast Aluminum |
Style |
(blank) |
Wall Light |
|
Height |
- |
9.02 |
Length |
11.375 in |
12.72 |
Width |
19.875 in |
7.85 |
|
Description |
32W LED WALLPACK 4199 LM 50K |
43W LED WALLPACK TRADITIONAL 45K |
extra long description |
CLS WPL4B 32W LED 120-277 4B GLASS |
ATLAS WLM43LED 43 WATT LED WALL LIG |
Features |
The Lumark(R) Wal-Pak series of wall luminaries provides traditional architectural style with high performance energy efficient illumination. Patent pending, rugged die-cast aluminum construction, hinged removable door, stainless steel hardware along with a sealed and gasketed optical compartment make the Wal-Pak virtually impenetrable to contaminants. Wal-Pak is offered in a variety of lamp sources including energy efficient LED, pulse start metal halide and high pressure sodium. The Wal-Pak luminaire is |
Atlas’ Patented, Glare Free Led Placement and Reflector Technology Produce More Usable Lumens With Less Glare. Our Led Fixtures Produce A Smoother and Whiter Light Resulting in More Footcandles On the Ground, Making It the Best Choice When Replacing Traditional Hid Wall Packs. |
Long Description |
LED Wallpack, Die-Cast Aluminum, 277 V ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 lm Brightness (Lumens), Bronze, 11.375 in Length, 19.875 in Width, 14.625 in Height, Powder-Coat Paint, 72000 h Average Life, 5 yr Warranty, 32 to 42 lb |
LED Wall Fixture Light, 43 W, 120/208/240/277 V, 400 mA, 200000 h Average Life, 4350 lm Brightness (Lumens), 12.72 in Length, 7.85 in Width, 9.02 in Height, Die-Cast Aluminum Housing Material, Bronze, 5 yr Warranty |
Product Type |
32W Led 120-277 4B Glass Bronze Stock |
43 Watt Led Wall Light |
Short Description |
LED Wallpack, Die-Cast Aluminum, 277 VAC |
Wall Fixture Light 43 W, 120/208/240/277 V, 400 A, 4350 lm, LED, Bronze |
Special Features |
Rugged die-cast aluminum housing and door in bronze powder-coat paint |
Rugged Traditional Housing for Environmental Protection |
|
average life |
72000 h |
200000 h |
Brightness (Lumens) |
4199 lm |
4350 lm |
bulb type |
- |
LED |
Efficiency |
- |
Fluorescent industrial lighting fixture |
Equivalent Wattage |
250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium) |
- |
Fixture Type |
- |
Open Office, Retail |
ip rating |
IP66 |
- |
package quantity |
1 ct |
1 ct |
Standards Met |
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium |
UL/cUL |
supply voltage |
- |
Fluorescent industrial lighting fixture |
Total Wattage |
32 W |
- |
Warranty |
5 yr |
5 yr |
|
|
Brand |
LUMARK |
Atlas |
Manufacturers Part Number |
WPL4B |
WLM43LED |
sub brand |
WP Wal-Pak Glass |
Open Office, Retail |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
WALL MOUNT |
LED wall light |
|
Weight |
32 to 42 lb;15 to 19 kg |
- |
|
Application |
Lighting;Pathway Illumination;Building Entrances;Vehicle Ramps;Schools;Tunnels;Stairways;Loading Docks |
Wall Mount Light |
Frequency Rating |
- |
50-60 |
Mounting |
WALL MOUNT |
WALL MOUNT |
standard |
UL/cUL Listed - Wet Location |
UL |