Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Lumark Outdoor |
Catalog Number |
WPL4B |
WPL4A |
Manufacturer Number |
WPL4B |
WPL4A |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39111503 - Wall fixture
|
UPC/EAN/GTIN |
00080083751365 |
00080083557080 |
Weight per package |
12.89 (lbs/each) |
24 (lbs/each) |
Description |
WPL4B 32W Led Wallpack 4199 LM 50K
Led Wallpack, Die-Cast Aluminum, 277 V Ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 LM Brightness (Lumens), Bronze, 11.375 In Length, 19.875 In Width, 14.625 In Height, Powder-Coat Paint, 72000 H Average Life, 5 Yr Warranty, 32 to 42 LB
|
WPL4A 40W Led Wallpack
00080083557080|0080083|080083557080|08008355708|55708|WPL4A|W 120-277 4A Walpak Boro Glass BRZ Led|Cooper Lighting WPL4A|Cooperlighting WPL4A|Eaton / Cooper Lighting WPL4A|Eaton Cooper Lighting WPL4A|Eeton Cooper Lighting WPL4A|Halo - Cooper Lighting WPL4A|Lumark Outdoor Wpl4a
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$351.94 (Each) |
$309.99 (Each) |
Carton/Reel |
$351.94 (1 Each) |
$309.99 (1 Each) |
Standard Packaging/Reel |
$351.94 (1 Each) |
$309.99 (1 Each) |
|
amperage rating |
0.267 at (120V) |
- |
Ballast Type |
N/A |
- |
Current Rating |
0.28 A @120 V |
- |
Lamp Included |
Yes |
- |
Lamp Type |
LED |
- |
Material |
Die-Cast Aluminum |
- |
Number of Lamps |
1 |
- |
Voltage Rating |
277 V ac |
- |
Wattage |
32W |
- |
|
Color |
Bronze |
- |
color temperature |
5000 k |
- |
Finish |
Powder-Coat Paint |
- |
Style |
(blank) |
- |
|
Length |
11.375 in |
- |
Width |
19.875 in |
- |
|
Description |
32W LED WALLPACK 4199 LM 50K |
40W LED WALLPACK |
extra long description |
CLS WPL4B 32W LED 120-277 4B GLASS |
ETNCL-CAN WPL4A W 120-277 4A WALPAK |
Features |
The Lumark(R) Wal-Pak series of wall luminaries provides traditional architectural style with high performance energy efficient illumination. Patent pending, rugged die-cast aluminum construction, hinged removable door, stainless steel hardware along with a sealed and gasketed optical compartment make the Wal-Pak virtually impenetrable to contaminants. Wal-Pak is offered in a variety of lamp sources including energy efficient LED, pulse start metal halide and high pressure sodium. The Wal-Pak luminaire is |
- |
Long Description |
LED Wallpack, Die-Cast Aluminum, 277 V ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 lm Brightness (Lumens), Bronze, 11.375 in Length, 19.875 in Width, 14.625 in Height, Powder-Coat Paint, 72000 h Average Life, 5 yr Warranty, 32 to 42 lb |
00080083557080|0080083|080083557080|08008355708|55708|WPL4A|W 120-277 4A WALPAK BORO GLASS BRZ LED|Cooper Lighting WPL4A|CooperLighting WPL4A|Eaton / Cooper Lighting WPL4A|Eaton Cooper Lighting WPL4A|Eeton Cooper Lighting WPL4A|HALO - COOPER LIGHTING WPL4A|Lumark Outdoor WPL4A |
Product Type |
32W Led 120-277 4B Glass Bronze Stock |
W 120-277 4A Walpak Boro Glass BRZ Led |
Short Description |
LED Wallpack, Die-Cast Aluminum, 277 VAC |
- |
Special Features |
Rugged die-cast aluminum housing and door in bronze powder-coat paint |
- |
|
average life |
72000 h |
- |
Brightness (Lumens) |
4199 lm |
- |
Equivalent Wattage |
250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium) |
- |
ip rating |
IP66 |
- |
package quantity |
1 ct |
- |
Standards Met |
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium |
- |
Total Wattage |
32 W |
- |
Warranty |
5 yr |
- |
|
|
Brand |
LUMARK |
LUMARK OUTDOOR |
Manufacturers Part Number |
WPL4B |
WPL4A |
sub brand |
WP Wal-Pak Glass |
- |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
WALL MOUNT |
- |
|
Manufacturer Status |
- |
Inactive |
|
Weight |
32 to 42 lb;15 to 19 kg |
- |
|
Application |
Lighting;Pathway Illumination;Building Entrances;Vehicle Ramps;Schools;Tunnels;Stairways;Loading Docks |
- |
Mounting |
WALL MOUNT |
- |
standard |
UL/cUL Listed - Wet Location |