Item Comparison: WPRB1, 30381

Item

WPRB1 - WP Cover Round Blank W/ Gasket - Legrand-Pass & Seymour

WPRB1
WP Cover Round Blank W/ Gasket

$2.8986 Each

$28.99 (10 Each)

QTY:
Each
Add
30381 - 4IN Round WP Blank Cover - Mulberry

30381
4IN Round WP Blank Cover

$1.84 Each

$1.84 (1 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 441 0
Vendor Legrand-Pass & Seymour Mulberry
Catalog Number WPRB1 30381
Manufacturer Number WPRB1 30381
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers N/A
UNSPSC 39121302 - Enclosure plates or covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00785007117059 00095327303811
Weight per package 0.248 (lbs/each) 17 L
Description WPRB1 WP Cover Round Blank W/ Gasket
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.25 LB/Ea
30381 4IN Round WP Blank Cover
Mulberry; Electrical Box Cover; Blank With Gasket; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Round; Size: 4 In; Color: Gray
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.90 (Each) $1.84 (Each)
Carton/Reel $2.90 (1 Each) $1.84 (1 Each)
Standard Packaging/Reel $28.99 (10 Each) $1.84 (1 Each)
insulation Box -
Material Die-Cast Aluminum Heavy Duty Die Cast Zinc
Shape Rectangular Round
Color Gray Gray
Finish - Powder Coat
Diameter 4 in -
Size 6" 4
Construction Weatherproof -
Description WP COVER ROUND BLANK W/ GASKET 4IN ROUND WP BLANK COVER
extra long description P&S WPRB1 WP COVER ROUND BLANK W/ G MULB 30381 ROUND BLANK CVR W/GSKT
Features Weatherproof 4" Round Outdoor Cluster Cover, Blank With Gasket and Screws, Gray. -
Long Description Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 in Diameter, Wall Mount, 0.25 lb/EA Mulberry; Electrical Box Cover; Blank With Gasket; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Round; Size: 4 IN; Color: Gray
Product Type WP Cover Round Blank W/ Gasket Round Blank CVR W/GSKT
Short Description 4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Blank -
Special Features Heavy duty die cast zinc, cord flap gasket Features: Heavy Duty Die-Cast Zinc With Powder Finish; Blank Cover Is Stamped Aluminum; Die-Cast 1-3 Hole Covers Are UL Listed And CSA Approved; Meet All Federal Specifications; Round Covers Supplied With Gasket And Stainless Steel Mounting Screws; 3-Hole Cover Inc
Made in USA yes -
Mounting Type Wall Mount -
package quantity 10 CT -
Standards Met UL Listed;ECCN EAR99 -
Brand Pass & Seymour/Legrand
Manufacturers Part Number WPRB1 30381
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS Fuses & Fuse Accessories
Type Weatherproof Cover Blank With Gasket
Weight 0.25 lb/EA -
Application Industrial For Wet Location
Mounting WALL -
standard UL Listed UL Listed, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat