Item Comparison: 51972, WPRB13BR

Item

51972 - 1G RND WP CVR, (3)1/2HUBS BRNZ - Bell

51972
1G RND WP CVR, (3)1/2HUBS BRNZ

$4.8282 Each

$4.83 (1 Each)

QTY:
Each
Add
WPRB13BR - WP Cover Round 3 Hole 1/2 Bronze - Legrand-Pass & Seymour

WPRB13BR
WP Cover Round 3 Hole 1/2 Bronze

$3.738 Each

$29.90 (8 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,156 396
Vendor Bell Legrand-Pass & Seymour
Catalog Number 51972 WPRB13BR
Manufacturer Number 5197-2 WPRB13BR
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39131708 - Electrical conduit fitting body 39121302 - Enclosure plates or covers
UPC/EAN/GTIN 00050169519721 00785007117660
Weight per package 0.406 (lbs/each) 0.35 (lbs/each)
Description 51972 1G RND WP CVR, (3)1/2HUBS BRNZ
Round WP Cluster Cover (3) 1/2 In. Outlet Bronze
WPRB13BR WP Cover Round 3 Hole 1/2 Bronze
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 In Diameter, Wall Mount, 0.35 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.83 (Each) $3.74 (Each)
Carton/Reel $4.83 (1 Each) $3.74 (1 Each)
Standard Packaging/Reel $4.83 (1 Each) $29.90 (8 Each)
insulation - Box
Material Die-Cast Aluminum Die-Cast Aluminum
Shape - Rectangular
Color Bronze Bronze
Finish Powder Coat -
Diameter - 4 in
Height 4.125 -
Hub Size 0.5 -
Length 4.125 round -
Size - 6"
Width 4.125 -
Construction Metallic Weatherproof
Description 1G RND WP CVR,(3)1/2HUBS BRNZ WP COVER ROUND 3 HOLE 1/2 BRONZE
extra long description RACO 5197-2 RND WP CLUSTER CVR (3) P&S WPRB13BR WP COVER ROUND 3 HOLE
Features - Weatherproof 4" Round Outdoor Cluster Cover, Blank 3 Hole 1/2" With Gasket and Screws, Bronze.
Long Description ROUND WP CLUSTER COVER (3) 1/2 IN. OUTLET BRONZE Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 in Diameter, Wall Mount, 0.35 lb/EA
Product Type RND WP Cluster CVR (3) 1/2 In. Outlet BR WP Cover Round 3 Hole 1/2 Bronze
Short Description - 4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Three 1/2" Holes
Special Features Three .5 in outlets, weatherproof protection; installation hardware, gasket, and multi-lingual instructions included, carded type packaging Heavy duty die cast zinc, cord flap gasket
Mounting Type - Wall Mount
number of outlet - 1
package quantity - 8 PK;1 CT
Packaging Type Shrink -
pallet quantity 3600 -
Standards Met - UL Listed;ECCN EAR99
Made in USA - yes
Brand BELL Pass & Seymour/Legrand
Manufacturers Part Number 5197-2 WPRB13-BR
sub brand - Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type COVER Weatherproof Cover
Standard Package 20 -
Weight - 0.35 lb/EA
Application Electrical Industrial
Mounting - WALL
standard UL 514A UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat