Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
WPRB13W |
LV330WH |
Manufacturer Number |
WPRB13W |
LV330WH |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00785007117325 |
00092326112185 |
Weight per package |
0.36 (lbs/each) |
2.2799 (lbs/each) |
Description |
WPRB13W WP Cover Round 3 Hole 1/2 White
Weatherproof Cluster Cover, Die-Cast Aluminum, White, Rectangular, 4 In Diameter, Wall Mount, 0.36 LB/Ea
|
LV330WH 4" RND WP White Lamp Cover - Three 1/2" Holes
Round 1/2 In. 3-Hole Lampholder Weatherproof Cover - White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.74 (Each) |
$0.00 (Each) |
Carton/Reel |
$3.74 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$29.90 (8 Each) |
$0.00 (9 Each) |
|
insulation |
Box |
- |
Material |
Die-Cast Aluminum |
- |
Shape |
Rectangular |
- |
|
|
Diameter |
4 in |
- |
Height |
- |
4.17 |
Length |
- |
.88 |
Size |
6" |
- |
Width |
- |
4.17 |
|
Construction |
Weatherproof |
- |
Description |
WP COVER ROUND 3 HOLE 1/2 WHITE |
4" RND WP WHITE LAMP COVER - THREE 1/2" HOLES |
extra long description |
P&S WPRB13W WP COVER ROUND 3 HOLE 1 |
RACO LV330WH RND WP CLUSTER CVR (3) |
Features |
Weatherproof 4" Round Outdoor Cluster Cover, Blank 3 Hole 1/2" With Gasket and Screws, White. |
- |
Long Description |
Weatherproof Cluster Cover, Die-Cast Aluminum, White, Rectangular, 4 in Diameter, Wall Mount, 0.36 lb/EA |
Round 1/2 in. 3-Hole Lampholder Weatherproof Cover - White |
Product Type |
WP Cover Round 3 Hole 1/2 White |
RND WP Cluster CVR (3) 1/2 In. Otlt WH |
Short Description |
Weatherproof Cluster Cover, Die-Cast Aluminum, White |
- |
Special Features |
Heavy duty die cast zinc, cord flap gasket |
Three 1/2 in. Outlet |
|
Mounting Type |
Wall Mount |
- |
number of outlet |
3 |
- |
package quantity |
8 PK;1 CT |
- |
Standards Met |
UL Listed;ECCN EAR99 |
- |
|
|
Brand |
Pass & Seymour/Legrand |
Taymac |
Manufacturers Part Number |
WPRB13-W |
LV330WH |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
Round WP Cluster Cover |
|
|
|
Application |
Industrial |
- |
Mounting |
WALL |
- |
standard |
UL Listed |
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
Call nearest store for Item Price
|