Nacogdoches |
0 |
24 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
51971 |
WPRB13W |
Manufacturer Number |
5197-1 |
WPRB13W |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00050169519714 |
00785007117325 |
Weight per package |
0.198 (lbs/each) |
0.36 (lbs/each) |
Description |
51971 1G RND WP CVR, (3)1/2HUBS WHT
Round WP Cluster Cover (3) 1/2 In. Outlet White
|
WPRB13W WP Cover Round 3 Hole 1/2 White
Weatherproof Cluster Cover, Die-Cast Aluminum, White, Rectangular, 4 In Diameter, Wall Mount, 0.36 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.57 (Each) |
$3.74 (Each) |
Carton/Reel |
$4.57 (1 Each) |
$3.74 (1 Each) |
Standard Packaging/Reel |
$9.15 (2 Each) |
$29.90 (8 Each) |
|
insulation |
- |
Box |
Material |
- |
Die-Cast Aluminum |
Shape |
- |
Rectangular |
|
Color |
White |
White |
Finish |
Powder Coat |
- |
|
Diameter |
- |
4 in |
Height |
4.125 |
- |
Hub Size |
0.5 |
- |
Length |
4.125 |
- |
Size |
- |
6" |
Width |
4.125 |
- |
|
Construction |
Metallic |
Weatherproof |
Description |
1G RND WP CVR,(3)1/2HUBS WHT |
WP COVER ROUND 3 HOLE 1/2 WHITE |
extra long description |
RACO 5197-1 RND WP CLUSTER CVR (3) |
P&S WPRB13W WP COVER ROUND 3 HOLE 1 |
Features |
- |
Weatherproof 4" Round Outdoor Cluster Cover, Blank 3 Hole 1/2" With Gasket and Screws, White. |
Long Description |
ROUND WP CLUSTER COVER (3) 1/2 IN. OUTLET WHITE |
Weatherproof Cluster Cover, Die-Cast Aluminum, White, Rectangular, 4 in Diameter, Wall Mount, 0.36 lb/EA |
Product Type |
RND WP Cluster CVR (3) 1/2 In. Outlet WH |
WP Cover Round 3 Hole 1/2 White |
Short Description |
- |
Weatherproof Cluster Cover, Die-Cast Aluminum, White |
Special Features |
and multi-lingual instructions included;carded type packaging;gasket;Three .5 in outlets;weatherproof protection; installation hardware |
Heavy duty die cast zinc, cord flap gasket |
|
Mounting Type |
- |
Wall Mount |
number of outlet |
- |
3 |
package quantity |
- |
8 PK;1 CT |
Packaging Type |
Shrink |
- |
pallet quantity |
3600 |
- |
Standards Met |
- |
UL Listed;ECCN EAR99 |
|
|
Brand |
BELL |
Pass & Seymour/Legrand |
Manufacturers Part Number |
5197-1 |
WPRB13-W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
Weatherproof Cover |
|
Standard Package |
20 |
- |
Weight |
- |
0.36 lb/EA |
|
Application |
Electrical |
Industrial |
Mounting |
- |
WALL |
standard |
UL 514A |
UL Listed |