Nacogdoches |
0 |
64 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
53610 |
WPRB25 |
Manufacturer Number |
5361-0 |
WPRB25 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00050169536100 |
00785007117127 |
Weight per package |
0.65 (lbs/each) |
0.6311 (lbs/each) |
Description |
53610 4" RND WP Splice BX, (5)1/2HUBS Gry
1-1/2 In. Deep - Gray Five Threaded 1/2IN Outlets - 4 In. Round Splicebox
|
WPRB25 WP Box Round 5 Hole 1/2
Weatherproof Gang Box, Powder Paint, Gray, 16.1 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Plug Mount;Lug Mount, 4 In Diameter, 0.63 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.33 (Each) |
$6.72 (Each) |
Carton/Reel |
$6.33 (1 Each) |
$6.72 (1 Each) |
Standard Packaging/Reel |
$101.32 (16 Each) |
$60.44 (9 Each) |
|
Material |
Aluminum |
Die Cast Aluminum |
Shape |
- |
Round |
|
Color |
Gray |
Gray;Grey |
Finish |
- |
Powder Paint |
|
Depth |
1.5 |
- |
Diameter |
- |
4 in |
Size |
4 round x 1.625 deep |
4 |
Width |
4.203000000000000 |
- |
|
Construction |
Metallic |
16.1 |
Description |
4" RND WP SPLICE BX,(5)1/2HUBS GRY |
WP BOX ROUND 5 HOLE 1/2 |
extra long description |
RACO 5361-0 RND WP BOX (5) 1/2 IN. |
P&S WPRB25 WP BOX ROUND 5 HOLE 1/2 |
Features |
- |
Weatherproof 4" Die Cast Aluminum Box, 5 Hole 1/2", 16.1 Cu.In., 4 Plugs Furnished, Gray |
Long Description |
1-1/2 In. Deep - Gray Five Threaded 1/2IN Outlets - 4 In. Round SpliceBox |
Weatherproof Gang Box, Powder Paint, Gray, 16.1 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Plug Mount;Lug Mount, 4 in Diameter, 0.63 lb/EA |
Product Type |
RND WP Box (5) 1/2 In. Outlets - Gray |
WP Box Round 5 Hole 1/2 |
Short Description |
- |
4" Round Weatherproof Gang Box, 16.1 cu. in, Gray, Five 1/2" Holes |
Special Features |
Weatherproof NEMA 3R rated, 4 IN round splice box, cast in mounting lugs, five threaded outlets, four closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included |
Round Weatherproof Box |
|
Cable Entry Type |
- |
Knockout |
for use with |
- |
Wet Location;Damp Location |
Knockout Size |
- |
1/2 in |
Knockouts |
FALSE |
- |
Mounting Type |
- |
Plug Mount;Lug Mount |
Number of Knockouts |
- |
5 |
number of outlet |
5 |
- |
package quantity |
- |
1 ct |
Packaging Type |
Shrink |
- |
pallet quantity |
1440 |
- |
Standards Met |
- |
RoHS Compliant;UL listed;CSA Certified |
|
Brand |
BELL |
Pass & Seymour/Legrand |
Manufacturers Part Number |
5361-0 |
WPRB25 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
BOX |
Weather Proof Cover |
|
Standard Package |
16 |
- |
Weight |
- |
0.63 lb/EA |
|
Application |
Electrical |
Interior;Exterior |
Capacity |
- |
16.1 cu.in |
standard |
UL Listed;CSA Certified |
UL Listed, CSA |