Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Raco |
Catalog Number |
WPRB35 |
RB575S |
Manufacturer Number |
WPRB35 |
RB575S |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007117141 |
00092326110808 |
Weight per package |
0.6311 (lbs/each) |
7.33 (lbs/each) |
Description |
WPRB35 WP Box Round 5 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 16.1 Cu.In Capacity, Round, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Wall Mount, 4 In Diameter, 0.63 LB/Ea
|
RB575S 4" Round WP Gray Box - Five 3/4" Holes - 16 Cu In
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 In Hub Size, Screw Mount or Plug Mount, 7.34 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.28 (Each) |
$11.30 (Each) |
Carton/Reel |
$6.28 (1 Each) |
$11.30 (1 Each) |
Standard Packaging/Reel |
$56.56 (9 Each) |
$146.88 (13 Each) |
|
insulation |
Box |
- |
Material |
Die Cast Aluminum |
Die-Cast Metal |
Shape |
Round |
- |
|
Color |
Gray;Grey |
- |
Finish |
Powder Paint |
Powder Coated |
|
Diameter |
4 in |
- |
Hub Size |
- |
3/4 in |
Size |
6" |
- |
|
Construction |
Weatherproof |
- |
Description |
WP BOX ROUND 5 HOLE 3/4 |
4" ROUND WP GRAY BOX - FIVE 3/4" HOLES - 16 CU IN |
extra long description |
P&S WPRB35 WP BOX ROUND 5 HOLE 3/4 |
HCI RB575S RND WP BOX (5) 3/4 IN. O |
Features |
Weatherproof 4" Die Cast Aluminum Box, 5 Hole 3/4", 16.1 Cu.In., 4 Plugs Furnished, Gray |
- |
Long Description |
Weatherproof Gang Box, Powder Paint, Gray, 16.1 cu.in Capacity, Round, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Wall Mount, 4 in Diameter, 0.63 lb/EA |
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 in Hub Size, Screw Mount or Plug Mount, 7.34 lb/EA |
Product Type |
WP Box Round 5 Hole 3/4 |
Weatherproof Outlet Box |
Short Description |
4" Roung Weatherproof Gang Box, 16.1 cu. in, Gray, Five 3/4" Holes |
4" Round Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, Five 3/4" Holes |
Special Features |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
- |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
includes |
- |
Closure Plug;Ground Screw;Mounting Hardware |
Knockout Size |
3/4 in |
- |
Mounting Type |
Wall Mount |
Screw Mount;Plug Mount |
Number of Knockouts |
5 |
- |
number of outlet |
5 |
- |
package quantity |
1 CT;9 PK |
13 PK |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
UL mA;NEC 2011;NEMA 3R Compliant |
|
Brand |
Pass & Seymour/Legrand |
Hubbell--Raco |
Manufacturers Part Number |
WPRB35 |
RB575S |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
- |
|
|
Weight |
0.63 lb/EA |
7.34 lb/EA |
|
Application |
Industrial;Interior;Exterior |
Commercial |
Capacity |
16.1 cu.in |
- |
Mounting |
WALL |
- |
standard |
UL Listed |