Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
TITAN3 Technology LLC |
Catalog Number |
WPRB35 |
TWRB575G |
Manufacturer Number |
WPRB35 |
N/A |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Unassigned
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
-
|
UPC/EAN/GTIN |
00785007117141 |
N/A |
Weight per package |
0.6311 (lbs/each) |
0.58 (lbs/each) |
Description |
WPRB35 WP Box Round 5 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 16.1 Cu.In Capacity, Round, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Wall Mount, 4 In Diameter, 0.63 LB/Ea
|
TWRB575G 4" RND WP Splice BX, (5)3/4HUBS Gry
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.28 (Each) |
$10.33 (Each) |
Carton/Reel |
$6.28 (1 Each) |
$10.33 (1 Each) |
Standard Packaging/Reel |
$56.56 (9 Each) |
$134.29 (13 Each) |
|
insulation |
Box |
- |
Material |
Die Cast Aluminum |
- |
Shape |
Round |
- |
|
Color |
Gray;Grey |
- |
Finish |
Powder Paint |
- |
|
Diameter |
4 in |
- |
Size |
6" |
- |
|
Construction |
Weatherproof |
- |
Description |
WP BOX ROUND 5 HOLE 3/4 |
4" RND WP SPLICE BX,(5)3/4HUBS GRY |
extra long description |
P&S WPRB35 WP BOX ROUND 5 HOLE 3/4 |
- |
Features |
Weatherproof 4" Die Cast Aluminum Box, 5 Hole 3/4", 16.1 Cu.In., 4 Plugs Furnished, Gray |
- |
Long Description |
Weatherproof Gang Box, Powder Paint, Gray, 16.1 cu.in Capacity, Round, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Wall Mount, 4 in Diameter, 0.63 lb/EA |
- |
Product Type |
WP Box Round 5 Hole 3/4 |
- |
Short Description |
4" Roung Weatherproof Gang Box, 16.1 cu. in, Gray, Five 3/4" Holes |
- |
Special Features |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
- |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
Knockout Size |
3/4 in |
- |
Mounting Type |
Wall Mount |
- |
Number of Knockouts |
5 |
- |
number of outlet |
5 |
- |
package quantity |
1 CT;9 PK |
- |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
- |
|
Brand |
Pass & Seymour/Legrand |
- |
Manufacturers Part Number |
WPRB35 |
- |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
- |
|
|
Application |
Industrial;Interior;Exterior |
- |
Capacity |
16.1 cu.in |
- |
Mounting |
WALL |
- |
standard |
UL Listed |