Nacogdoches |
60 |
0 |
All Stores |
|
|
|
Vendor |
Wattstopper |
Legrand-Pass & Seymour |
Catalog Number |
WS250W |
WSP250W |
Manufacturer Number |
WS-250-W |
WSP250W |
Category |
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
-
|
N/A
|
UPC/EAN/GTIN |
75418292306 |
00785007000108 |
Weight per package |
0 |
0.35 (lbs/each) |
Description |
WS250W Pir Wall SWTCH Occsnsr, 120/277V, W
Wall Switch Decorator Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac), 35 X 30 FT (Major);20 X 15 FT (Minor) Coverage, Auto-Off Switch, 30 Sec to 30 Min Time Delay, 1.7 In Length, 1.55 In Width, 2.6 In Height, White, 5 Yr Warranty
|
WSP250W WL-MNT Occup Sensor
Passive Infrared Wall Switch Sensor, 1050 SQ.FT. Coverage, 120 Vac 60 HZ/277 Vac 60HZ, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$63.16 (Each) |
$60.38 (Each) |
Carton/Reel |
$63.16 (1 Each) |
$1,207.60 (20 Each) |
Standard Packaging/Reel |
$2,526.40 (40 Each) |
$60.38 (1 Each) |
|
Terminal Type |
6 Inch Flying Lead |
- |
Voltage Rating |
120/277 V ac |
- |
|
Color |
White |
- |
Finish |
white |
- |
|
Height |
2.6 in;66 mm |
- |
Length |
1.7 in;43.1 mm |
- |
Size |
2.6 Inch Length x 1.7 Inch Width x 1.55 Inch Depth |
- |
Width |
1.55 in;39.4 mm |
- |
|
Additional Information |
Light Level Setting 2 to 200 Foot Candle |
- |
Commodity Description |
LIGHTING OCCUPANCY SENSORS |
- |
Description |
PIR WALL SWTCH OCCSNSR, 120/277V, W |
WL-MNT OCCUP SENSOR |
extra long description |
SENSOR WITH RELAY TYPE; 2.6 INCH LENGTH X 1.7 INCH WIDTH X 1.55 INCH DEPTH SIZE; WHITE FINISH; UL, CUL APPROVAL; OFFICE, CONFERENCE ROOM, BREAK ROOM, UTILITY ROOM APPLICATION; 120/277 VOLT AC AT 60 HERTZ VOLTAGE RATING; WALL MOUNTING; 6 INCH FLYING LEAD TERMINAL TYPE; 0 TO 800 WATT AT 120 VOLT AC (BALLAST/TUNGSTEN), 1/6 HP, 0 TO 1200 WATT AT 277 VOLT AC (BALLAST) LOAD RATING; 180 DEGREE FIELD OF VIEW; DECORATOR (NOT INCLUDED) WALL PLATE TYPE; PASSIVE INFRARED SENSOR TYPE; 1000 SQUARE FOOT OR 20 FOOT X 15 F |
- |
Features |
The WS-250 Passive Infrared (PIR) Wall Switch Sensor turns lighting on and off based on occupancy and ambient light level. It replaces existing wall switches and fits behind a standard decorator wall plate.The WS-250 utilizes advanced PIR technology to detect occupancy. Detection occurs when the WS-250 senses the difference between infrared energy from a human body in motion and the background space. Lighting automatically turns on when occupancy is detected. After a user-specified length of time when no o |
- |
Long Description |
Wall Switch Decorator Sensor, 120/277 V ac, 800 W (120 V ac);1200 W (277 V ac), 35 x 30 ft (Major);20 x 15 ft (Minor) Coverage, Auto-Off Switch, 30 sec to 30 min Time Delay, 1.7 in Length, 1.55 in Width, 2.6 in Height, White, 5 yr Warranty |
Passive Infrared Wall Switch Sensor, 1050 sq.ft. coverage, 120 VAC 60 Hz/277 VAC 60Hz, White |
Product Type |
Occupancy Sensor |
Wall MNT Occupancy Sensor WH W/PLT |
Short Description |
Wall Switch Decorator Sensor, 120;277 VAC, White, 35 x 30 ft (Major);20 x 15 ft (Minor) Coverage |
- |
Special Features |
- |
Detection signature analysis provides high immunity to RFI and EMI. Compact, Decorator design replaces existing wall switch. Shallow back body (1”). Integrated light level sensor works from 10 to 150 footcandles. Compatible with all electronic and magnetic ballasts, PL lamp ballasts, compact fluorescent. Adjustable time delay of 30 seconds to 30 minutes. Dual 120/277VAC operation. 30% to 60% energy savings. Positive detection indicator. No minimum load requirement. Adjustable sensitivity (light sensing) fr |
|
Area Coverage |
1000 Square Foot or 20 Foot x 15 Foot (Minor Motion), 35 Foot x 30 Foot per Box (Major Motion) |
- |
body |
- |
Thermoplastic, UV-Resistant Plastic |
coverage |
35 x 30 ft (Major);20 x 15 ft (Minor) |
- |
Field of View |
180 Degree |
- |
indicator |
- |
LED Indicator Light |
load |
- |
800W Max. at 120VAC; 1200W Max. at 277VAC |
Load Rating |
0 to 800 Watt at 120 Volt AC (Ballast/Tungsten), 1/6 HP, 0 to 1200 Watt at 277 Volt AC (Ballast) |
- |
Load Type |
Ballast/Tungsten/LED Driver |
- |
operating cycles |
- |
10k lm |
package quantity |
1 ct |
- |
Power Rating |
800 W (120 V ac);1200 W (277 V ac) |
- |
sensing range |
- |
180 Deg, up to 900 Sq-Ft |
Sensor Type |
PASSIVE INFRARED |
- |
supply voltage |
- |
120/277VAC, 60 Hz |
Switch Type |
Auto-Off Switch |
- |
Time Delay |
30 sec to 30 min |
- |
Wall Plate Type |
DECORATOR (NOT INCLUDED) |
- |
Warranty |
5 yr |
- |
|
Brand |
Pass & Seymour |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
WS-250-W |
WSP250-W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
SENSOR WITH RELAY |
Wall Switch Occupancy Sensor Passive Infrared (PIR) |
|
|
Application |
Office;Conference Room;Break Room;Utility Room |
Commercial TEST |
Approval |
UL, CUL |
- |
Enclosure |
- |
Thermoplastic, UV-Resistant Plastic |
environmental conditions |
- |
Non-Condensing Relative Humidity 20 to 90 |
Mounting |
WALL |
WALL |
Operating Temperature |
- |
0 to 35C Deg |
standard |
- |
cULus, California Title 24 Compliant |