Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
X27 |
X27 |
Manufacturer Number |
X27 |
X27 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274745800 |
00781381507349 |
Weight per package |
2 (lbs/each) |
2.01 (lbs/each) |
Description |
X27 3/4" X FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 3/4 In Trade Size, Threaded Connection, X Shape, Side Cable Entry, 4 Hubs, 3/4 In Hub Size, Cross Hub Location, X Configuration, 6.25 In Length, 2 In Width, 3.5 In Height, Threaded, 2 LB/Ea
|
X27 3/4" X FM7 Cond Body
FM7 Unilets Type X Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 6-1/4 In, Width: 3-1/2 In, Height: 2 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tape
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$46.60 (Each) |
$32.91 (Each) |
Carton/Reel |
$93.20 (2 Each) |
$164.55 (5 Each) |
Standard Packaging/Reel |
$93.20 (2 Each) |
$822.75 (25 Each) |
|
connection |
Threaded / Set Screw |
Tapered Female Threaded |
Hub Location |
Cross |
- |
Material |
- |
Grayloy-Iron |
Number of Hubs |
4 |
- |
Shape |
X |
- |
|
Color |
- |
Gray |
Finish |
Electrogalvanized with Aluminum Acrylic Paint |
Zinc Electroplate/Chromate/Epoxy Powder Coat |
|
Height |
3.5 in |
2 |
Hub Size |
3/4 in |
0.75 |
Length |
6.25 in |
6-1/4 |
Width |
2 in |
3.5 |
|
Description |
3/4" X FM7 CONDUIT BODY |
3/4" X FM7 COND BODY |
extra long description |
CRS-H X27 3/4 NPT X FORM 7 CNDT OUT |
APP X27 3/4 X FM7 BODY (APP) |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
- |
Long Description |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 3/4 in Trade Size, Threaded Connection, X Shape, Side Cable Entry, 4 Hubs, 3/4 in Hub Size, Cross Hub Location, X Configuration, 6.25 in Length, 2 in Width, 3.5 in Height, Threaded, 2 lb/EA |
FM7 UNILETS Type X Conduit Outlet Body, Hub Size: 3/4 IN, Form: 7, Length: 6-1/4 IN, Width: 3-1/2 IN, Height: 2 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tape |
Product Type |
3/4 NPT X Form 7 CNDT Outlet Body |
3/4 X FM7 Body (App) |
Short Description |
Conduit Body, 3/4 in, X Shape Form 7 Body, Steel |
- |
Special Features |
Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings |
Serve as pulling fittings; Make bends in conduit system; Provide openings for splicing; Connect and change direction of conduit runs; Allow connections for branch runs; Permit access to conductors for maintenance; Smooth, rounded integral bushings in hubs protect conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity; Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers; Equivalent FM7 and Form 7 units have identical applic |
|
body type |
Form 7 |
- |
Cable Entry Type |
Side |
- |
Connection Type |
Threaded |
- |
dimensions |
6.2500 IN X 2.0000 IN X 3.5000 IN |
- |
for use with |
Rigid Conduit |
- |
Form |
Form 7 |
7 |
Mounting Type |
Threaded |
- |
package quantity |
2 CT |
- |
Standards Met |
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 |
- |
|
Brand |
Crouse Hinds |
Appleton |
Manufacturers Part Number |
X27 |
- |
sub brand |
- |
UNILETS |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Type X Conduit Outlet Body |
|
|
|
Application |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Configuration |
X |
- |
Enclosure |
Condulet |
- |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |