Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Rab Lighting Inc |
Lithonia Lighting |
Catalog Number |
X3435L120 |
QTELEDP240K120T |
Manufacturer Number |
X34-35L/120 |
QTE LED P2 40K 120 THK DDB M6 |
Category |
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00019813742878 |
00191848093436 |
Weight per package |
1.54 (lbs/each) |
2.1699 (lbs/each) |
Description |
X3435L120 *Delisted* 35W Led Flood 50K 3500LM KNCKL MNT
Floodlights 3944 Lumens X34 35W Knuckle Mount 80CRI 5000K Bronze 120V
|
QTELEDP240K120T *Discontinued* 120V 40K 4000LMN Led Flood
Qte Led Is A Family Of Cost Effective, Energy Efficient Floodlights. These Are The Ideal Replacements For Up to 500W Quartz Halogen Floodlights, and Deliver Energy Savings Of Up to 85% With Over 10 Years Of Service Life. Qte Led Floodlights Are Great For Illuminating Yards, Driveways, Buildings, Billboards and Signage, and For General Flood Lighting.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$90.83 (Each) |
$86.04 (Each) |
Carton/Reel |
$90.83 (1 Each) |
$86.04 (1 Each) |
Standard Packaging/Reel |
$90.83 (1 Each) |
$86.04 (1 Each) |
|
Lamp Included |
- |
Yes |
Lamp Type |
- |
LED - Static |
Shape |
- |
Rectangular |
Voltage Rating |
120/277 |
120 |
Wattage |
35 |
40 |
|
Color |
- |
Bronze |
color rendering index (cri) |
- |
70 |
Finish |
- |
Gloss |
Style |
- |
Traditional |
|
Height |
- |
5 |
Length |
- |
3.25 |
Width |
- |
6.75 |
|
Description |
*DELISTED* 35W LED FLOOD 50K 3500LM KNCKL MNT |
*DISCONTINUED* 120V 40K 4000LMN LED FLOOD |
extra long description |
RAB X34-35L/120 X34 FLOOD 35W 3500L |
LITH QTE LED P2 40K 120 THK DDB M6 |
Long Description |
Floodlights 3944 Lumens X34 35W Knuckle Mount 80CRI 5000K Bronze 120V |
QTE LED is a family of cost effective, energy efficient floodlights. These are the ideal replacements for up to 500W Quartz Halogen floodlights, and deliver energy savings of up to 85% with over 10 years of service life. QTE LED floodlights are great for illuminating yards, driveways, buildings, billboards and signage, and for general flood lighting. |
Product Type |
X34 Flood 35W 3500LM 120V 5000K 80CRI BZ |
Floodlight |
|
Fixture Type |
- |
FLOODLIGHT |
Hardware |
- |
Yes |
lumens |
3501 |
- |
pallet quantity |
- |
162 |
|
Brand |
RAB Lighting Inc |
Lithonia Lighting |
Manufacturers Part Number |
X34-35L/120 |
QTE LED P2 40K 120 THK DDB M6 |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
FLOODLIGHT |
FLOODLIGHT |
|
|
Application |
Outdoor |
Offices & Banks,Residential,Warehouses |
environmental conditions |
- |
OUTDOOR |
Mounting |
- |
KNUCKLE |
standard |
- |
C-UL-USCA Title 24,DLC Standard |