Item Comparison: X3465L120, QTELEDP340K120YK

Item

X3465L120 - *Delisted* 64W Led Flood 50K 6500LM KNCKL MNT - Rab Lighting Inc

X3465L120
*Delisted* 64W Led Flood 50K 6500LM KNCKL MNT

$142.39 Each

$142.39 (1 Each)

QTY:
Each
Add
QTELEDP340K120YK - *Discontinued* 66W Led FLD Yoke 40K 6750LM - Lithonia Lighting

QTELEDP340K120YK
*Discontinued* 66W Led FLD Yoke 40K 6750LM

$113.32 Each

$113.32 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 119 0
Vendor Rab Lighting Inc Lithonia Lighting
Catalog Number X3465L120 QTELEDP340K120YK
Manufacturer Number X34-65L/120 QTE LED P3 40K 120 YK DDB M6
Category Led Floodlights, Wallpacks, Bo - Led Floodlights Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111611 - Flood light 39111611 - Flood light
UPC/EAN/GTIN 00019813742953 00191848092606
Weight per package 3.4 (lbs/each) 3.44 (lbs/each)
Description X3465L120 *Delisted* 64W Led Flood 50K 6500LM KNCKL MNT
Floodlights 7663 Lumens X34 64W Knuckle Mount 80CRI 5000K Bronze 120V
QTELEDP340K120YK *Discontinued* 66W Led FLD Yoke 40K 6750LM
00191848092606|0191848|191848092606|19184809260|09260|Qte Led P3 40K 120 Yk DDB M6|QTELEDP340K120YKDDBM6|Qte-Led-P3-40K-120-Yk-DDB-M6|Floodlight|Acuity Brands Qte Led P3 40K 120 Yk DDB M6|Acuity Brands QTELEDP340K120YKDDBM6|Acuity Brands Qte-Led-P3-40K-120-Yk-DDB-M6|Lithonia Lighting Qte Led P3 40K 120 Yk DDB M6|Lithonia Lighting QTELEDP340K120YKDDBM6|Lithonia Lighting Qte-Led-P3-40K-120-Yk-DDB-M6|Lithonia Qte Led P3 40K 120 Yk DDB M6|Lithonia QTELEDP340K120YKDDBM6|Lithonia Qte-Led-P3-40K-120-Yk-DDB-M6|Lit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $142.39 (Each) $113.32 (Each)
Carton/Reel $142.39 (1 Each) $113.32 (1 Each)
Standard Packaging/Reel $142.39 (1 Each) $113.32 (1 Each)
amperage rating - Warehouse/Storage
Lamp Type - Open Office, Retail
Voltage Rating 120/277 120
Wattage 64 -
Color - Lighting
Description *DELISTED* 64W LED FLOOD 50K 6500LM KNCKL MNT *DISCONTINUED* 66W LED FLD YOKE 40K 6750LM
extra long description RAB X34-65L/120 X34 FLOOD 64W 6500L LITH QTE-LED-P3-40K-120-YK-DDB-M6 F
Long Description Floodlights 7663 Lumens X34 64W Knuckle Mount 80CRI 5000K Bronze 120V 00191848092606|0191848|191848092606|19184809260|09260|QTE LED P3 40K 120 YK DDB M6|QTELEDP340K120YKDDBM6|QTE-LED-P3-40K-120-YK-DDB-M6|Floodlight|Acuity Brands QTE LED P3 40K 120 YK DDB M6|Acuity Brands QTELEDP340K120YKDDBM6|Acuity Brands QTE-LED-P3-40K-120-YK-DDB-M6|Lithonia Lighting QTE LED P3 40K 120 YK DDB M6|Lithonia Lighting QTELEDP340K120YKDDBM6|Lithonia Lighting QTE-LED-P3-40K-120-YK-DDB-M6|LITHONIA QTE LED P3 40K 120 YK DDB M6|LITHONIA QTELEDP340K120YKDDBM6|LITHONIA QTE-LED-P3-40K-120-YK-DDB-M6|Lit
Product Type X34 Flood 64W 6500LM 120V 5000K 80CRI BZ Floodlight
Fixture Type - NFPA 101,NFPA 70,UL
lumens 6496 -
pallet quantity - 108
Brand RAB Lighting Inc Lithonia Lighting
Manufacturers Part Number X34-65L/120 QTE LED P3 40K 120 YK DDB M6
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type FLOODLIGHT FLOODLIGHT
Manufacturer Status - Inactive
Application Outdoor Open Office, Retail
Mounting - YOKE
standard - UL Wet Location
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat