Item Comparison: XHHW10PCS, XHHW102500

Item

XHHW10PCS - Al XHHW 1/0 STR Black PCS - Aluminum

XHHW10PCS
Al XHHW 1/0 STR Black PCS

$0.66854 Foot

$0.67 (1 Feet)

QTY:
Feet
Add
XHHW102500 - Al XHHW 1/0 STR Black 2500' - Aluminum

XHHW102500
Al XHHW 1/0 STR Black 2500'

$0.66857 Foot

$1,671.42 (2500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 45,339 2,500
Vendor Aluminum Aluminum
Catalog Number XHHW10PCS XHHW102500
Manufacturer Number XHHW10PCS N/A
Category Enhanced Commodity Codes - Wire Unassigned
Classification Alum Building Wire Alum Building Wire
UNSPSC - -
UPC/EAN/GTIN 80394000192 80394012503
Weight per package 0.132 (lbs/ft) 0.132 (lbs/ft)
Description XHHW10PCS Al XHHW 1/0 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 1/0 Awg Conductor Size, 135 A Current Rating, Polyethylene Insulation Material, 55 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 0.450 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
XHHW102500 Al XHHW 1/0 STR Black 2500'
Minimum Order QTY 10 Units 2,500
Unit/Foot $0.67 (Foot) $0.67 (Foot)
Carton/Reel $0.67 (1 Feet) $1,671.42 (2500 Feet)
Standard Packaging/Reel $0.67 (1 Feet) $1,671.42 (2500 Feet)
Conductor Size 1/0 AWG -
Current Rating 135 A -
Voltage Rating 600 V -
Color Black -
Conductor Material Aluminum -
Insulation Material Polyethylene -
Overall Length 1000 ft -
Additional Information Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant -
Description AL XHHW 1/0 STR BLACK PCS AL XHHW 1/0 STR BLACK 2500'
Features Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma -
Long Description Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 1/0 AWG Conductor Size, 135 A Current Rating, Polyethylene Insulation Material, 55 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 0.450 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specific -
Product Type Aluminum Building Wire -
Short Description Aluminum Conductor Building Wire, 1/0 AWG, Polyethylene Insulation, Black -
Insulation Thickness 55 mil -
Maximum Operating Temperature +90 °C -
Number of Strands 19 -
outside diameter 0.450 in -
Standards Met UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70 -
Made in USA yes -
Brand KING WIRE INC. Aluminum
Manufacturers Part Number XHHW10PCS -
Category Description ALUM BUILDING WIRE ALUM BUILDING WIRE
Status - Inactive
Package Type Carton -
Weight 132 lb/1000 ft -
Application General Purpose Wiring -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat