Item Comparison: XHHW10ST0R2500, XHHW10ST0R500

Item

XHHW10ST0R2500 - Cu XHHW #10 STR Orange 2500' - Copper

XHHW10ST0R2500
Cu XHHW #10 STR Orange 2500'

$0.4491 Foot

$1,122.75 (2500 Feet)

QTY:
Feet
Add
XHHW10ST0R500 - Cu XHHW #10 STR Orange 500' - Copper

XHHW10ST0R500
Cu XHHW #10 STR Orange 500'

$0.4491 Foot

$224.55 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 7,500 18,500
Vendor Copper Copper
Catalog Number XHHW10ST0R2500 XHHW10ST0R500
Manufacturer Number 37117901 37117903
Category Copper Building Wire - XHHW-STR (Stranded) Copper Building Wire - XHHW-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121614 - Building cable 26121517 - Copper wire
UPC/EAN/GTIN 00032886240485 00032886240461
Weight per package 0.04 (lbs/ft) 0.04 (lbs/ft)
Description XHHW10ST0R2500 Cu XHHW #10 STR Orange 2500'
600 Volt. Copper Conductor. Cross-Linked Polyethylene (Xlpe) Insulation. High-Heat and Moisture Resistant. Also Rated Sis.
XHHW10ST0R500 Cu XHHW #10 STR Orange 500'
XHHW 10 STR Cu Oe 500SP
Minimum Order QTY 2500 Units 1 Unit
Unit/Foot $0.45 (Foot) $0.45 (Foot)
Carton/Reel $1,122.75 (2500 Feet) $224.55 (500 Feet)
Standard Packaging/Reel $1,122.75 (2500 Feet) $224.55 (500 Feet)
Conductor Size 10 10
Number of Conductors 1 1
Voltage Rating 600 600
Length 2500 500
Description CU XHHW #10 STR ORANGE 2500' CU XHHW #10 STR ORANGE 500'
extra long description SWC 37117901 XHHW 10 Str Cu Oe 2500 SWC 37117903 XHHW 10 Str Cu Oe 500S
Long Description 600 Volt. Copper Conductor. Cross-Linked Polyethylene (XLPE) Insulation. High-Heat and Moisture Resistant. Also rated SIS. XHHW 10 Str Cu Oe 500Sp
Product Type XHHW 10 STR Cu Oe 2500SP XHHW 10 STR Cu Oe 500SP
Brand Copper Copper
Manufacturers Part Number 37117901 37117903
Category Description BUILDING WIRE BUILDING WIRE
Type XHHW XHHW
minimum qty 2500 -
Application Commercial Commercial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat