Item Comparison: XHHW500BKPCS, XHHW5005000

Item

XHHW500BKPCS - Al XHHW 500 STR Black PCS - Aluminum

XHHW500BKPCS
Al XHHW 500 STR Black PCS

$2.2955 Foot

$2.30 (1 Feet)

QTY:
Feet
Add
XHHW5005000 - Al XHHW 500 STR Black 5000' - Aluminum

XHHW5005000
Al XHHW 500 STR Black 5000'

$2.2955 Foot

$11,477.50 (5000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 73,393 30,000
Vendor Aluminum Aluminum
Catalog Number XHHW500BKPCS XHHW5005000
Manufacturer Number N/A 27838205
Category Unassigned Aluminum Building Wire - XHHW-STR (Stranded)
Classification Alum Building Wire Alum Building Wire
UNSPSC - 26121614 - Building cable
UPC/EAN/GTIN 80394000203 00032886542695
Weight per package 0.552 (lbs/ft) 0.552 (lbs/ft)
Description XHHW500BKPCS Al XHHW 500 STR Black PCS
XHHW5005000 Al XHHW 500 STR Black 5000'
XHHW 500 STR Al BK
Minimum Order QTY 10 Units 5,000
Unit/Foot $2.30 (Foot) $2.30 (Foot)
Carton/Reel $2.30 (1 Feet) $11,477.50 (5000 Feet)
Standard Packaging/Reel $2.30 (1 Feet) $11,477.50 (5000 Feet)
Conductor Size - 500 kcmil
Current Rating - 260 AMPERE (60 DEG C), 310 AMPERE (75 DEG C), 350 AMPERE (90 DEG C)
Stranding - 35 STRANDS
Voltage Rating - 600 V
Conductor Material - Aluminum Alloy
Insulation Color - Black
Insulation Material - XLPE
Length - 5000 FT
Outer Diameter - 866 Mil
Additional Information - RoHS Compatible; Applicable Standard ASTM, Federal Specification A-A-59544, NFPA 70, NEMA WC-70
Commodity Description - ALUMINUM BUILDING WIRE-XHHW-STR
Description AL XHHW 500 STR BLACK PCS AL XHHW 500 STR BLACK 5000'
extra long description - XHHW-2 TYPE; 5000 FT; 866 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 260 AMPERE (60 DEG C), 310 AMPERE (75 DEG C), 350 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 500 KCMIL CONDUCTOR SIZE; REEL PACKAGE TYPE; 35 STRANDS STRANDING; BLACK INSULATION COLOR; SIMPULL[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70
Long Description - XHHW 500 STR AL BK
Product Type - Cable
Brand Aluminum Southwire
Manufacturers Part Number - 27838205
Category Description ALUM BUILDING WIRE ALUM BUILDING WIRE
Type - XHHW-2
Status - Inactive
Package Type - Reel
Approval - UL 44
Temperature Rating - 90 DEG C
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat