Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Lumark |
Lumark |
Catalog Number |
XT0R4B |
XT0R6B |
Manufacturer Number |
XT0R4B |
XTOR6B |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39111503 - Wall fixture
|
UPC/EAN/GTIN |
00080083778003 |
00080083774807 |
Weight per package |
3.66 (lbs/each) |
7.7799 (lbs/each) |
Description |
XT0R4B 38W Led Wallpack 4269LM
Led Wallpack, Die-Cast Aluminum, 277 V Ac, 38 W, 0.34 A @ 120 V/0.15 A @ 277 V, 70, 5000 K, 4269 LM Brightness (Lumens), Carbon Bronze, 6-5/8 In Length, 4 In Width, 8 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB
|
XT0R6B 58W Led Wallpack 50K 6129LM
Crosstour Maxx, Led 58W, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Carbon Bronze
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$239.55 (Each) |
$283.66 (Each) |
Carton/Reel |
$239.55 (1 Each) |
$283.66 (1 Each) |
Standard Packaging/Reel |
$239.55 (1 Each) |
$283.66 (1 Each) |
|
amperage rating |
0.34A (at 120V)/0.15 (at 277V) |
0.209 at 277V |
Ballast Type |
N/A |
N/A |
Current Rating |
0.34 A @ 120 V/0.15 A @ 277 V |
- |
Lamp Included |
Yes |
Yes |
Lamp Type |
LED |
LED |
Material |
Die-Cast Aluminum |
Die-Cast Aluminum |
Number of Lamps |
1 |
1 |
Voltage Rating |
277 V ac |
120-277V |
Wattage |
38 W |
58 W |
|
Color Rendering Index |
70 |
- |
color temperature |
5000 k |
- |
Finish |
Polyester Powder Coat |
Carbon Bronze |
Style |
(blank) |
(blank) |
|
Height |
8 in;203 mm |
- |
Length |
6-5/8 in;168 mm |
- |
Width |
4 in;102 mm |
- |
|
Description |
38W LED WALLPACK 4269LM |
58W LED WALLPACK 50K 6129LM |
extra long description |
CLS XTOR4B XTOR,38W,5K,FULL CUTOFF, |
CLS XTOR6B XTORMAXX,58W,5K, FULL CU |
Features |
The patented Lumark Crosstour(TM) LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard and low level pathway illumination including stairs |
- |
Long Description |
LED Wallpack, Die-Cast Aluminum, 277 V ac, 38 W, 0.34 A @ 120 V/0.15 A @ 277 V, 70, 5000 K, 4269 lm Brightness (Lumens), Carbon Bronze, 6-5/8 in Length, 4 in Width, 8 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 3.7 to 5.25 lb |
Crosstour MAXX, LED 58W, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Carbon Bronze |
Product Type |
Xtor, 38W, 5K, Full Cutoff, 120-277V, CB |
Xtormaxx, 58W, 5K, Full Cutoff, 120-277V, CB |
Short Description |
LED Wallpack, Die-Cast Aluminum, 277 VAC |
- |
Special Features |
Patented, slim, low-profile LED design |
Wall, inverted or pole mount. Energy saving replacement up to 250W HID |
|
average life |
72000 h |
- |
Brightness (Lumens) |
4269 lm |
- |
ip rating |
IP66 |
- |
package quantity |
1 ct |
- |
Socket Type |
N/A |
N/A |
Standards Met |
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium |
- |
Total Wattage |
38 W |
- |
Warranty |
5 yr |
- |
|
Brand |
LUMARK |
LUMARK |
Manufacturers Part Number |
XTOR4B |
XTOR6B |
sub brand |
Xtor Crosstour Led |
- |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
WALL MOUNT |
WALL MOUNT |
|
Weight |
3.7 to 5.25 lb;1.7 to 2.4 kg |
- |
|
Application |
Floodlight Illumination of Ground Mounted Signs;Building Facade Architecture or for Wall Mount |
lighting |
Mounting |
WALL MOUNT |
Wall/Surface Mount |
standard |
UL/cUL Listed - Wet Location;IP66 Rated;ADA Compliant;DLC Premium;40 Degree C Ambient Temperature Rating;NOM Compliant;Title 24 Compliant;DLC Qualified;LM79/LM80 Compliant;RoHS Compliant |
UL/cUL Listed - Wet Location;RoHS Compliant |