Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Cooper Lumark |
Catalog Number |
XT0R6BRL |
XT0R5ARL |
Manufacturer Number |
XT0R6BRL |
XTOR5ARL |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Wall Mounted Architectural
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39111503 - Wall fixture
|
UPC/EAN/GTIN |
00080083774821 |
00080083655113 |
Weight per package |
12.1999 (lbs/each) |
7.41 (lbs/each) |
Description |
XT0R6BRL 58W Led Wallpack RFRC Lens 50K
Led Wallpack, Die-Cast Aluminum (Back Box) Material, 277 V Ac, 58 W, 0.51 A @ 120 V/0.22 A @ 277 V, 70, 5000 K, 6225 LM Brightness (Lumens), Carbon Bronze, 8-3/4 In Length, 6-1/4 In Width, 11 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 12 to 15 LB
|
XT0R5ARL 50W Xtor Maxx Led
Crosstour Maxx Led 41W, Wall Mount, Refractive Lens Door, 120-277V, Carbon Bronze, 5000K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$283.66 (Each) |
$0.00 (Each) |
Carton/Reel |
$283.66 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$283.66 (1 Each) |
$0.00 (2 Each) |
|
amperage rating |
0.209 at 277V |
181m A |
Ballast Type |
N/A |
- |
Current Rating |
0.51 A @ 120 V/0.22 A @ 277 V |
- |
Lamp Included |
Yes |
- |
Lamp Type |
LED |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Material |
Die-Cast Aluminum (Back Box) |
- |
Number of Lamps |
1 |
- |
Voltage Rating |
277 V ac |
277 VAC |
Wattage |
58 W |
41 WAT |
|
Color Rendering Index |
70 |
- |
color temperature |
5000 k |
- |
Finish |
Polyester Powder Coat |
- |
Style |
(blank) |
- |
|
Height |
11 in;279 mm |
13.25 in |
Length |
8-3/4 in;222 mm |
9.0 in |
Width |
6-1/4 in;159 mm |
7302 |
|
Description |
58W LED WALLPACK RFRC LENS 50K |
50W XTOR MAXX LED |
extra long description |
CLS XTOR6BRL CBN BZ,60W,5000K,120-2 |
- |
Features |
The patented Lumark Crosstour(TM) MAXX LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs. The rugged die-cast aluminum construction, back box with secure lock hinges, stainless steel hardware along with a sealed and gasketed optical compartment make Crosstour impervious to contaminants. The Crosstour MAXX wall luminaire is ideal for wall/surface, inverted mount for facade/canopy illumination, perimeter and site lighting. Typical application |
- |
Long Description |
LED Wallpack, Die-Cast Aluminum (Back Box) Material, 277 V ac, 58 W, 0.51 A @ 120 V/0.22 A @ 277 V, 70, 5000 K, 6225 lm Brightness (Lumens), Carbon Bronze, 8-3/4 in Length, 6-1/4 in Width, 11 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 12 to 15 lb |
Crosstour MAXX LED 41W, Wall Mount, Refractive Lens Door, 120-277V, Carbon Bronze, 5000K |
Product Type |
CBN BZ, 60W, 5000K, 120-277V |
Led 41W, WLMT, RF LN DR, 120-277V, CB BRZ, 5K |
Short Description |
LED Wallpack, Die-Cast Aluminum (Back Box), 277 VAC, 81 W |
- |
Special Features |
Wall, inverted or pole mount. Energy saving replacement up to 250W HID |
Wall, inverted or pole mount. Energy saving replacement up to 400W HID |
|
average life |
72000 h |
- |
Brightness (Lumens) |
6225 lm |
- |
ip rating |
IP66 |
- |
package quantity |
1 ct |
- |
Socket Type |
N/A |
- |
Standards Met |
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium |
- |
Total Wattage |
58 W |
- |
Warranty |
5 yr |
- |
|
Brand |
LUMARK |
Cooper Lumark |
Manufacturers Part Number |
XTOR6BRL |
XTOR5ARL |
sub brand |
Xtor Crosstour Maxx Led |
Xtor Crosstour Maxx Led |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
WALL MOUNT |
WALL MOUNT |
|
Weight |
12 to 15 lb;5.4 to 6.8 kg |
- |
|
Application |
Wall / Surface Inverted Site Lighting |
lighting |
Mounting |
Wall/Surface Mount |
WALL MOUNT |
standard |
UL/cUL Listed - Wet Location;RoHS Compliant |
UL/cUL Listed - Wet Location |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Call nearest store for Item Price
|