IC1P - 4IN Ic HSG

Juno

  • $79.25 (Each)
  • $79.25 (Each)

  • $317.00 (Per 4)

In-Stock: 49 available locally (Granbury, TX) (change location)
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
IC1P
Manufacturer
Juno
Manufacturer's Part Number
IC1P
Description
4IN Ic HSG
The Energy-Efficient, Air-Loc Sealed Double Wall Construction Housing Stops Infiltration and Exfiltration Of Air, Reducing Heating and Cooling Costs Without An Extra Gasket. The 4-Inch Ic Housing Is Optimized For PAR20 Gimbal and Higher Wattage 120-Volt MR16 Lamps and Can Be Completely Covered With Insulation.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209077196 / 00661209077196
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.25 (Each)
Standard Packaging
$317.00 (Per 4)
Stock Availability
Granbury
49 (Check another store)
DFW RDC
0
All Stores
49
Resources
Images
 
 
IC1P - Small Image
 
IC1P - Large Image
 
IC1P - Large Image
Attachments
 
 
IC1P - Specification Sheet
Other Links
 
 
IC1P - Other
 
IC1P - Other
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
Aluminum
Lamp Type
Incandescent
Shape
Round
Dimensions and Weight
Length
15
Width
15
Height
8
Descriptions
Product Type
Housing
extra long description
LITH IC1P 4IN Incandescent New Cons
Description
4IN IC HSG
Long Description
The energy-efficient, Air-Loc sealed double wall construction housing stops infiltration and exfiltration of air, reducing heating and cooling costs without an extra gasket. The 4-inch IC housing is optimized for PAR20 gimbal and higher wattage 120-volt MR16 lamps and can be completely covered with insulation.
Construction
New Construction
Additional Information
Maximum Operating Temperature
25
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
IC1P
GTIN
00661209077196
UPC
661209077196
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
4 in
Packaging
Weight
5
Weight per each
3.5
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
Recessed
Application
Residential
environmental conditions
Indoor
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49

Location search:

Greater DFW RDC Area

Location Stock Available
Granbury
49 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat